-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Overall Width | Wheel Diameter | Wheel Type | Wheel Width | Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 2MPV1 | 19.625" | 10" | Soft Rubber | 2.75" | 19.62" | $145.75 | |
B | 2MPV2 | 21" | 10.625" | Pneumatic | 3.5" | 21" | $174.34 |
Dayton stair climbing cylinder trucks are used in the construction, manufacturing, food processing and medical industries for moving or temporarily storing gas cylinders. These trucks feature steel construction with powder coated finish for structural rigidity and resisting corrosion on exposed surfaces. They are equipped with a strap or chain to secure cylinders to trucks and pneumatic / soft rubber wheels for shock absorption. These stair climbing cylinder trucks have a maximum load capacity of 500 lb and are available in widths of 19.625 & 21 inches.
Please note that the item you have bought is a 115V.