-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Inside Dia. | Length | Material | Max. Pv | Outside Dia. | Temp. Range | Pkg. Qty. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 901-408-1416 | - | - | - | - | - | - | 1 | $21.53 | RFQ
|
B | 3FJT3 | 1" | 1/2" | Bronze SAE 841 | 50000 | 1.125" | 15.8-158 F | 3 | $3.43 | |
B | 3FJN3 | 1/2" | 3/4" | Bronze SAE 841 | 50000 | 3/4" | 15.8-158 F | 3 | $6.73 | |
B | 3FJL7 | 1/2" | 5/8" | Bronze SAE 841 | 50000 | 11/16" | 15.8-158 F | 3 | $1.68 | |
B | 3FJL8 | 1/2" | 3/4" | Bronze SAE 841 | 50000 | 11/16" | 15.8-158 F | 3 | $1.89 | |
B | 3FJL3 | 1/2" | 3/4" | Bronze SAE 841 | 50000 | 5/8" | 15.8-158 F | 3 | $3.93 | |
B | 3FJL9 | 1/2" | 1" | Bronze SAE 841 | 50000 | 11/16" | 15.8-158 F | 3 | $2.38 | |
B | 3FJN2 | 1/2" | 5/8" | Bronze SAE 841 | 50000 | 3/4" | 15.8-158 F | 3 | $2.16 | |
B | 3FJK9 | 1/2" | 3/8" | Bronze SAE 841 | 50000 | 5/8" | 15.8-158 F | 3 | $1.04 | |
B | 3FJF7 | 1/4" | 5/8" | Bronze SAE 841 | 50000 | 3/8" | 15.8-158 F | 3 | $2.08 | |
B | 3FJF8 | 1/4" | 7/8" | Bronze SAE 841 | 50000 | 3/8" | 15.8-158 F | 3 | $2.70 | |
B | 3FJG2 | 1/4" | 3/4" | Bronze SAE 841 | 50000 | 1/2" | 15.8-158 F | 3 | $3.65 | |
B | 3FJF6 | 1/4" | 3/8" | Bronze SAE 841 | 50000 | 3/8" | 15.8-158 F | 3 | $0.80 | |
C | 2X355 | 1/4" | 3/4" | Bronze Alloy | 50,000 | 5/16" | -5 to 220 F | 3 | $6.68 | |
C | 2X380 | 1/4" | 1" | Bronze Alloy | 50,000 | 3/8" | -5 to 220 F | 3 | $10.05 | |
C | 3ZM99 | 1/4" | 1/2" | Bronze Alloy | 50,000 | 3/8" | -5 to 220 F | 3 | $6.61 | |
B | 3FJR6 | 3/4" | 5/8" | Bronze SAE 841 | 50000 | 1" | 15.8-158 F | 3 | $2.75 | |
B | 3FJP9 | 3/4" | 1/2" | Bronze SAE 841 | 50000 | 7/8" | 15.8-158 F | 3 | $3.98 | |
B | 3FJR8 | 3/4" | 7/8" | Bronze SAE 841 | 50000 | 1" | 15.8-158 F | 3 | $7.98 | |
B | 3FJJ4 | 3/8" | 3/4" | Bronze SAE 841 | 50000 | 9/16" | 15.8-158 F | 3 | $1.63 | |
B | 3FJJ5 | 3/8" | 1" | Bronze SAE 841 | 50000 | 9/16" | 15.8-158 F | 3 | $2.00 | |
B | 3FJK1 | 3/8" | 1" | Bronze SAE 841 | 50000 | 5/8" | 15.8-158 F | 3 | $5.30 | |
B | 3FJH9 | 3/8" | 3/4" | Bronze SAE 841 | 50000 | 1/2" | 15.8-158 F | 3 | $1.25 | |
B | 3FJJ8 | 3/8" | 5/8" | Bronze SAE 841 | 50000 | 5/8" | 15.8-158 F | 3 | $4.15 | |
B | 3FJP2 | 5/8" | 7/8" | Bronze SAE 841 | 50000 | 3/4" | 15.8-158 F | 3 | $1.80 | |
B | 3FJP6 | 5/8" | 5/8" | Bronze SAE 841 | 50000 | 7/8" | 15.8-158 F | 3 | $6.13 | |
B | 3FJN8 | 5/8" | 1/2" | Bronze SAE 841 | 50000 | 3/4" | 15.8-158 F | 3 | $2.01 | |
B | 3FJP8 | 5/8" | 1" | Bronze SAE 841 | 50000 | 7/8" | 15.8-158 F | 3 | $10.23 | |
B | 3FJP7 | 5/8" | 3/4" | Bronze SAE 841 | 50000 | 7/8" | 15.8-158 F | 3 | $7.43 | |
B | 3FJG5 | 5/16" | 3/8" | Bronze SAE 841 | 50000 | 7/16" | 15.8-158 F | 3 | $2.20 | |
B | 3FJG8 | 5/16" | 3/4" | Bronze SAE 841 | 50000 | 7/16" | 15.8-158 F | 3 | $2.50 | |
B | 3FJH5 | 5/16" | 1.25" | Bronze SAE 841 | 50000 | 1/2" | 15.8-158 F | 3 | $4.79 | |
B | 3FJG7 | 5/16" | 5/8" | Bronze SAE 841 | 50000 | 7/16" | 15.8-158 F | 3 | $1.09 | |
B | 3FJH4 | 5/16" | 1" | Bronze SAE 841 | 50000 | 1/2" | 15.8-158 F | 3 | $4.86 | |
B | 3FJG4 | 5/16" | 1/4" | Bronze SAE 841 | 50000 | 7/16" | 15.8-158 F | 3 | $0.80 | |
B | 3FJT1 | 7/8" | 3/4" | Bronze SAE 841 | 50000 | 1.125" | 15.8-158 F | 3 | $7.38 | |
B | 3FJT2 | 7/8" | 1" | Bronze SAE 841 | 50000 | 1.125" | 15.8-158 F | 3 | $11.98 | |
B | 3FJK4 | 7/16" | 1" | Bronze SAE 841 | 50000 | 9/16" | 15.8-158 F | 3 | $1.56 | |
B | 3FJK3 | 7/16" | 5/8" | Bronze SAE 841 | 50000 | 9/16" | 15.8-158 F | 3 | $1.25 | |
B | 3FJK5 | 7/16" | 1.25" | Bronze SAE 841 | 50000 | 9/16" | 15.8-158 F | 3 | $4.31 | |
B | 3FJK2 | 7/16" | 1/2" | Bronze SAE 841 | 50000 | 9/16" | 15.8-158 F | 3 | $2.31 | |
B | 3FJK7 | 7/16" | 3/4" | Bronze SAE 841 | 50000 | 5/8" | 15.8-158 F | 3 | $3.75 | |
B | 3FJN7 | 9/16" | 1" | Bronze SAE 841 | 50000 | 3/4" | 15.8-158 F | 3 | $2.54 |
Dayton sleeve bearings are designed to decrease friction between two moving parts in rotary motors. These sleeve bearings can be installed in tight spaces because they are compact as compared to roller bearings. They provide a broad surface area and distribute the load over the complete width of the bearing, permitting them to manage higher loads than ball or roller bearings. Choose from a broad range of these sleeve bearings, available in 1/4, 3/8, 1/2, 5/8 and 3/4 inch lengths.
Please note that the item you have bought is a 115V.