-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Overall Height | Overall Length | Overall Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | 1DYR1 | 3.625" | 4.5" | 2.75" | $277.26 | |
B | 1DYR2 | 4.75" | 5.75" | 3.625" | $360.99 |
Dayton pneumatic piston vibrators are used for keeping sticky, coarse or high-moisture materials flowing from hoppers, chutes, bins and pipes. These vibrators feature cast iron housing to withstand temperatures up to 390 degrees F and allow all position mounting for easy installation. They deliver a maximum speed of 3500 vpm @ 80 psi and are available in widths of 2.75 & 3.625 inches.
Please note that the item you have bought is a 115V.