-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Overall Height | Overall Length | Overall Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | 1DYP1 | 3.125" | 5" | 2.375" | $213.15 | |
B | 1DYP2 | 3.125" | 5" | 2.375" | $221.04 | |
C | 1DYP3 | 4" | 6.25" | 3.125" | $243.40 | |
D | 1DYP4 | 4" | 6.25" | 3.125" | $297.03 |
Dayton pneumatic ball vibrators are used for reducing friction and conveying, loosening & separating bulk materials. They feature an anodised aluminium body integrated with a rotating steel ball to produce non-directed vibration. These vibrators are capable of withstanding pressures & temperatures up to 90 psi & 360 degrees F, respectively.
Please note that the item you have bought is a 115V.