-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Dimension D | Bolt Hole Size | Bolt Size | Dimension F | Dynamic Load Capacity | Finish | Housing Material | Locking Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 3FCT5 | - | 19/32" | 1/2" | - | 4382 lb. | Painted | Cast iron | Eccentric | $60.16 | |
B | 3FCR4 | - | 21/32" | 1/2" | - | 7157 lb. | Painted | Cast iron | Set Screw | $132.66 | |
B | 3FDA7 | - | 25/32" | 1/2" | - | 7888 lb. | Painted | Cast iron | Set Screw | $180.64 | |
C | 3FDC4 | - | 21/32" | 1/2" | - | 5775 lb. | Painted | Cast iron | Set Screw | $112.65 | |
C | 3FDC6 | - | 25/32" | 5/8" | - | 7157 lb. | Painted | Cast iron | Set Screw | $158.71 | |
D | 3FCN1 | - | 21/32" | 1/2" | - | 4382 lb. | Painted | Cast iron | Set Screw | $101.03 | |
A | 3FCU3 | - | 19/32" | 1/2" | - | 7888 lb. | Painted | Cast iron | Eccentric | $110.71 | |
A | 3FCT4 | - | 19/32" | 1/2" | - | 4382 lb. | Painted | Cast iron | Eccentric | $61.10 | |
B | 3FCR3 | - | 21/32" | 1/2" | - | 7157 lb. | Painted | Cast iron | Set Screw | $146.09 | |
D | 3FGA3 | - | 1/2" | 7/16" | - | 2876 lb. | Painted | Cast iron | Set Screw | $92.99 | |
B | 3FCR2 | - | 21/32" | 1/2" | - | 6652 lb. | Painted | Cast iron | Set Screw | $122.15 | |
B | 3FCP9 | - | 21/32" | 1/2" | - | 5775 lb. | Painted | Cast iron | Set Screw | $96.20 | |
B | 3FCP7 | - | 21/32" | 1/2" | - | 5775 lb. | Painted | Cast iron | Set Screw | $95.21 | |
C | 3FDC9 | - | 25/32" | 5/8" | - | 9787 lb. | Painted | Cast iron | Set Screw | $203.40 | |
B | 3FCP5 | - | 21/32" | 1/2" | - | 4382 lb. | Painted | Cast iron | Set Screw | $82.91 | |
C | 3FDD2 | - | 1" | 3/4" | - | 10742 lb. | Painted | Cast iron | Set Screw | $598.88 | |
A | 3FCU5 | - | 3/4" | 5/8" | - | 9787 lb. | Painted | Cast iron | Eccentric | $143.39 | |
B | 3FCR9 | - | 25/32" | 5/8" | - | 10742 lb. | Painted | Cast iron | Set Screw | $234.21 | |
B | 3FCN9 | - | 1/2" | 3/8" | - | 2146 lb. | Painted | Cast iron | Set Screw | $73.21 | |
B | 3FCP1 | - | 1/2" | 3/8" | - | 2146 lb. | Painted | Cast iron | Set Screw | $70.90 | |
B | 3FDA4 | - | 1/2" | 3/8" | - | 2876 lb. | Painted | Cast iron | Set Screw | $98.15 | |
B | 3FDA3 | - | 1/2" | 3/8" | - | 2146 lb. | Painted | Cast iron | Set Screw | $38.25 | |
C | 3FDC7 | - | 25/32" | 5/8" | - | 7888 lb. | Painted | Cast iron | Set Screw | $164.79 | |
C | 3FDC8 | - | 25/32" | 5/8" | - | 7888 lb. | Painted | Cast iron | Set Screw | $174.39 | |
C | 3FDD1 | - | 25/32" | 5/8" | - | 9787 lb. | Painted | Cast iron | Set Screw | $207.24 | |
E | 3FDD7 | - | 1/2" | 3/8" | - | 3146 lb. | Nickel Plated | Cast iron | Set Screw | $85.71 | |
E | 3FDD8 | - | 21/32" | 1/2" | - | 4382 lb. | Nickel Plated | Cast iron | Set Screw | $100.61 | |
F | 3FDF5 | - | - | - | - | 3146 lb. | None | Rubber | Set Screw | $47.61 | |
B | 3FCP2 | - | 1/2" | 3/8" | - | 2876 lb. | Painted | Cast iron | Set Screw | $61.28 | |
B | 3FCP4 | - | 1/2" | 3/8" | - | 3146 lb. | Painted | Cast iron | Set Screw | $105.35 | |
G | 3FDE8 | - | - | - | - | 2146 lb. | None | Rubber | Eccentric | $40.51 | |
G | 3FDF1 | - | - | - | - | 3146 lb. | None | Rubber | Eccentric | $46.20 | |
F | 3FDF4 | - | - | - | - | 2876 lb. | None | Rubber | Set Screw | $45.35 | |
B | 3FCR8 | - | 25/32" | 5/8" | - | 9787 lb. | Painted | Cast iron | Set Screw | $161.51 | |
C | 3FDC3 | - | 21/32" | 1/2" | - | 4382 lb. | Painted | Cast iron | Set Screw | $118.60 | |
B | 3FCP3 | - | 1/2" | 3/8" | - | 3146 lb. | Painted | Cast iron | Set Screw | $87.89 | |
E | 3FDD6 | - | 1/2" | 3/8" | - | 2876 lb. | Nickel Plated | Cast iron | Set Screw | $77.88 | |
B | 3FCR1 | - | 21/32" | 1/2" | - | 5775 lb. | Painted | Cast iron | Set Screw | $223.13 | |
A | 3FCT7 | - | 19/32" | 1/2" | - | 5775 lb. | Painted | Cast iron | Eccentric | $73.21 | |
A | 3FCT6 | - | 19/32" | 1/2" | - | 5775 lb. | Painted | Cast iron | Eccentric | $71.18 | |
B | 3FDA2 | - | 21/32" | 1/2" | - | 5775 lb. | Painted | Cast iron | Set Screw | $69.38 | |
B | 3FDA1 | - | 21/32" | 1/2" | - | 4382 lb. | Painted | Cast iron | Set Screw | $49.94 | |
B | 3FCP6 | - | 21/32" | 1/2" | - | 4382 lb. | Painted | Cast iron | Set Screw | $136.10 | |
B | 3FCP8 | - | 21/32" | 1/2" | - | 4382 lb. | Painted | Cast iron | Set Screw | $50.89 | |
G | 3FDE7 | - | - | - | - | 2146 lb. | None | Rubber | Eccentric | $40.51 | |
C | 3FDD4 | - | 1-1/16" | 7/8" | - | 16280 lb. | Painted | Cast iron | Set Screw | $520.74 | |
G | 3FDE9 | - | - | - | - | 2876 lb. | None | Rubber | Eccentric | $43.21 | |
F | 3FDF2 | - | - | - | - | 2146 lb. | None | Rubber | Set Screw | $42.50 | |
F | 3FDF3 | - | - | - | - | 2146 lb. | None | Rubber | Set Screw | $42.99 | |
A | 3FCT1 | - | 7/16" | 3/8" | - | 2146 lb. | Painted | Cast iron | Eccentric | $39.66 | |
D | 3FGA4 | - | 1/2" | 7/16" | - | 3146 lb. | Painted | Cast iron | Set Screw | $89.60 | |
A | 3FCT2 | - | 7/16" | 3/8" | - | 2876 lb. | Painted | Cast iron | Eccentric | $47.55 | |
A | 3FCT3 | - | 1/2" | 3/8" | - | 3146 lb. | Painted | Cast iron | Eccentric | $144.25 | |
A | 3FCT8 | - | 19/32" | 1/2" | - | 5775 lb. | Painted | Cast iron | Eccentric | $81.79 | |
A | 3FCT9 | - | 21/32" | 1/2" | - | 6652 lb. | Painted | Cast iron | Eccentric | $78.51 | |
A | 3FCU1 | - | 19/32" | 1/2" | - | 7157 lb. | Painted | Cast iron | Eccentric | $106.98 | |
C | 3FDC5 | - | 21/32" | 1/2" | - | 6652 lb. | Painted | Cast iron | Set Screw | $144.76 | |
B | 3FCR5 | - | 21/32" | 1/2" | - | 7157 lb. | Painted | Cast iron | Set Screw | $147.34 | |
B | 3FCR6 | - | 25/32" | 5/8" | - | 7888 lb. | Painted | Cast iron | Set Screw | $146.83 | |
D | 3CUR2 | - | 7/16" | 3/8" | - | 2146 lb. | Painted | Cast iron | Set Screw | $75.88 | |
B | 3FCR7 | - | 25/32" | 5/8" | - | 9787 lb. | Painted | Cast iron | Set Screw | $159.45 |
Dayton mounted ball bearings provide support to a rotating shaft in industrial applications including construction, mining, and food processing. These units consist of a ball bearing installed in rubber / cast iron housing, offering easy installation and also prevent the bearings from shock and vibration impacts. These pillow block bearings are attached to a vertical or horizontal surface that support rotating shafts or light to medium conveying applications. Choose from a wide range of these ball bearings, available in eccentric or set screw type locking options.
Please note that the item you have bought is a 115V.