-
Change Country
-
English
- Sign in
- Source Now
Dayton grinder pumps are designed to remove raw sewage wastewater from commercial facilities. Grinder pumps can lift sewage to high elevations for pressure sewer applications.
Style | Model | GPM of Water @ 25 Ft. of Head | Amps | Bearing Type | GPM of Water @ 30 Ft. of Head | GPM of Water @ 40 Ft. of Head | GPM of Water @ 5 Ft. of Head | GPM of Water @ 50 Ft. of Head | GPM of Water @ 60 Ft. of Head | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 11A344 | 25 | 9 | Upper and Lower Ball | 25 | 20 | 26 | 20 | 15 | $1,483.10 | |
B | 11A341 | 40 | 9 | Upper and Lower Ball | 35 | 28 | 47 | 16 | - | $1,508.83 | |
A | 11A345 | 41 | 11 | Upper and Lower Ball | 38 | 38 | 42 | 33 | 25 | $2,458.04 | |
B | 11A342 | 47 | 11 | Upper and Lower Ball | 41 | 38 | 50 | 30 | 20 | $1,925.81 | |
B | 11A343 | 54 | 9 | Upper and Lower Ball | 50 | 49 | 56 | 48 | 38 | $2,275.01 | |
C | 3BB98 | 57 | 9.0/4.0 | - | - | 55 | 58 | - | 54 | $3,680.61 | |
D | 3BB97 | 57 | 15 | - | - | 55 | 58 | - | 54 | $2,214.83 | |
E | 12T646 | 85 | 14.3 | Ball | 78 | 65 | 94 | 46 | 30 | $8,114.58 | |
E | 12T645 | 85 | 23.1 | Ball | 78 | 65 | 94 | 46 | 30 | $6,564.79 | |
E | 12T647 | 85 | 7.15 | Ball | 78 | 65 | 94 | 46 | 30 | $8,114.56 | |
E | 12T648 | 99 | 35.2 | Ball | 99 | 99 | 99 | 99 | 98 | $10,049.25 | |
E | 12T650 | 99 | 10.34 | Ball | 99 | 99 | 99 | 99 | 98 | $10,049.24 | |
E | 12T649 | 99 | 20.68 | Ball | 99 | 99 | 99 | 99 | 98 | $10,049.25 |
Dayton grinder pumps are used for draining sewage, wastewater or water from septic tanks. These pumps feature ball bearings for low rotational friction and housing made of cast iron / stainless steel for corrosion resistance. They provide speeds up to 3450 rpm and deliver a maximum flow rate of 99 gpm at 10 ft of head. These pumps are capable of withstanding liquid temperatures up to 160 degrees F and are available in 1 & 3 phase configurations.
Dayton grinder pumps come pre-installed with a 20 feet long cord. This length is more than enough for application in any industrial workspace.
Dayton grinder pumps are available in both one-phase and three-phase configurations.
Please note that the item you have bought is a 115V.