-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Number of Speeds | Frame | Full Load Amps | Overall Length | RPM Group | RPM Range | Shaft Dia. | Shaft Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 6XJ11BE | 1 | 56 | 8.0 | 11.5" | 1701-1800 | 1701-1800 | 5/8" | 1.875" | $336.34 | |
A | 6XJ10BE | 1 | 56 | 5.9 | 11" | 1701-1800 | 1701-1800 | 5/8" | 1.875" | $290.76 | |
B | 6XJ01 | 1 | 48Z | 3.5 | 11 1/16" | 1101-1200 | 1101-1200 | 1/2" | 1.5" | $320.33 | |
A | 6XJ58BE | 2 | 56 | 7.2/5/0 | 12 13/16" | 1701-1800 | 1701-1800 | 5/8" | 1.875" | $635.13 |
Dayton split-phase general purpose motors are designed to power blowers, fans and small conveyors. These motors have both main and auxiliary windings to provide both clockwise and counterclockwise rotations. The motors are enclosed in a steel constructed NEMA rated frame for protection and easy replacement. The keyed shaft makes rotation easier and decreases the chances of an error. Choose from a wide range of these TEFC motors, available in 1/8, 1/4, 1/3 and 1/2 HP power ratings on Raptor Supplies.
Please note that the item you have bought is a 115V.