-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Base Length | Base Width | Platform Length | Platform Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | 5UEW0 | 36" | 36" | 36" | 36" | $1,236.88 | |
B | 5UEW3 | 36" | 36" | 36" | 36" | $1,624.90 | |
C | 5UEW6 | 37" | 37" | 37" | 37" | $1,938.59 | |
B | 5UEW4 | 48" | 36" | 48" | 36" | $938.49 | |
A | 5UEW2 | 48" | 48" | 48" | 48" | $1,896.44 | |
A | 5UEW1 | 48" | 36" | 48" | 36" | $947.75 | |
B | 5UEW5 | 48" | 48" | 48" | 48" | $1,313.23 |
Dayton forklift work platforms are designed for use with high-lift fork trucks for enabling operators to work on high elevations. These work platforms have steel construction with powder-coated finish for strength and toughness to handle loads up to 1000 lb. They feature anti-skid perforated tread for allowing dirt, liquid and other slippery substances to easily drain through the small holes, ensuring safety. These units further include a backrail, dual doors, guard rails and a safety strap for protecting the user from any potential hazards while raising / lowering the platforms. Choose from an array of these forklift work platforms, available in 36, 37 and 48 inch platform lengths.
Please note that the item you have bought is a 115V.