-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Max. Viscosity | Connection Size | Display | Seal Material | Temp. | Thread | Width | Flow Range | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 40M286 | 9088 SSU | 3/4 FNPT | Mechanical | Viton | 150 Degrees F | 3/4 FNPT | 5 5/16" | 4 to 20 gpm | $278.39 | |
A | 40M287 | 9088 SSU | 1 FNPT | Mechanical | Viton | 150 Degrees F | 1 FNPT | 5 5/16" | 4 to 20 gpm | $277.84 | |
B | 12F730 | 9400 SSU | 1 FNPT | Mechanical Register with Large Easy-to-read Numbers | Nitrile Rubber | 140 Degrees F | 1" FNPT | 6" | 5 to 32 gpm | $465.74 | |
C | 12F736 | 9400 SSU | 3/4 FNPT | Mechanical Register with Large Easy-to-read Numbers | Nitrile Rubber | 140 Degrees F | 3/4" FNPT | 6" | 5 to 32 gpm | $315.08 |
Dayton flowmeters are digital turbine meters designed to measure linear, nonlinear, volumetric or mass flow rates of a liquid or a gas. They feature polyamide construction ideal for use with diesel exhaust fluid and water. The display of these flowmeters can be rotated in 4 different positions and provide easy user recalibration. Choose from a broad range of these flowmeters available in 3/4 FNPT and 1 FNPT connection sizes.
Please note that the item you have bought is a 115V.