-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Dimension E | Bearing Material | Bolt Hole Size | Dimension F | Dimension H | Dimension J | Dynamic Load Capacity | Finish | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 1A398 | 2-13/16 | 52100 Steel | 11/32" | 1.125" | 1/2 | 11/32 Sq. | 2,877 lb. | Rust-proof Plated | $56.10 | |
A | 1A396 | 2.5 | 52100 Steel | 9/32" | 1-1/16" | 1/2 | 9/32 Sq. | 2,152 lb. | Rust-proof Plated | $56.10 | |
A | 1A397 | 2.5 | 52100 Steel | 9/32" | 1-1/16" | 1/2 | 9/32 Sq. | 2,152 lb. | Rust-proof Plated | $52.18 | |
B | 4X728 | 3 | 52100 Steel | 3/8" | 1" | 1/16 | 3/8 | 2,152 lb. | Rust Proof Plated | $48.38 | |
A | 1A399 | 3 | 52100 Steel | 11/32" | 1.187" | 1/2 | 11/32 Sq. | 3,153 lb. | Rust-proof Plated | $38.48 | |
B | 4X727 | 3 | 52100 Steel | 3/8" | 1" | 1/16 | 3/8 | 2,152 lb. | Rust Proof Plated | $47.61 | |
C | 4X815 | 3.375 | Bronze | 7/16" | 1.125" | 1/8 | 7/16 | 50,000 lb. | Rust Proof Plated | $40.39 | |
C | 4X816 | 3.375 | Bronze | 7/16" | 1.125" | 1/8 | 7/16 | 50,000 lb. | Rust Proof Plated | $35.84 | |
D | 1F576 | 3.375 | Ultra High Molecular Weight Polythene | 7/16" | 1.125" | 1/8 | 7/16 | 3,000 lb. | None | $33.66 | |
B | 4X730 | 3.375 | 52100 Steel | 7/16" | 1.125" | 1/16 | 7/16 | 3,153 lb. | Rust Proof Plated | $47.70 | |
C | 4X817 | 3.375 | Bronze | 7/16" | 1.125" | 1/8 | 7/16 | 50,000 lb. | Rust Proof Plated | $40.26 | |
E | 1F572 | 3.375 | Ultra High Molecular Weight Polythene | 7/16" | 1.125" | 1/8 | 7/16 | 3,000 lb. | None | $33.66 | |
B | 4X729 | 3.375 | 52100 Steel | 7/16" | 1.125" | 1/16 | 7/16 | 2,877 lb. | Rust Proof Plated | $33.69 | |
C | 4X818 | 3.375 | Bronze | 7/16" | 1.125" | 1/8 | 7/16 | 50,000 lb. | Rust Proof Plated | $31.26 | |
E | 1F574 | 3.375 | Ultra High Molecular Weight Polythene | 7/16" | 1.125" | 1/8 | 7/16 | 3,000 lb. | None | $33.66 | |
E | 1F570 | 3.375 | Ultra High Molecular Weight Polythene | 7/16" | 1.125" | 1/8 | 7/16 | 3,000 lb. | None | $33.33 | |
F | 1A401 | 4 | 52100 Steel | 7/16" | 1.75" | 3/32 | 7/16 | 2,877 lb. | Rust Proof Plated | $44.88 | |
F | 1A403 | 4 | 52100 Steel | 7/16" | 1.75" | 3/32 | 7/16 | 3,153 lb. | Rust Proof Plated | $54.41 | |
F | 1A400 | 4 | 52100 Steel | 7/16" | 1.75" | 3/32 | 7/16 | 2,877 lb. | Rust Proof Plated | $44.88 | |
F | 1A402 | 4 | 52100 Steel | 7/16" | 1.75" | 3/32 | 7/16 | 2,877 lb. | Rust Proof Plated | $52.91 |
Dayton flange mount bearings provide support to shafts that are perpendicular to the bearing mounting surface. These units have 2-bolt configuration with diamond shape design featuring two holes (on each side of the bearing) for mounting bolts. They come with rugged housing to provide a rigid and secure position and are ideal in food processing, machinery, conveyors, material handling, textile and various light-duty industrial applications. Choose from an array of flange mount bearings, available in 52100 chrome steel, UHMW-PE and bronze style bearing materials.
Please note that the item you have bought is a 115V.