-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Drum Capacity | Overall Depth | Overall Height | Overall Width | Wheel Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 34D664 | 30 to 55 gal. | 15" | 59" | 25.5" | Polyolefin | $269.78 | |
B | 34D650 | 55 gal. | 24.5' | 57.5ft. | 23.75" | Mold on Rubber | $441.99 | |
C | 34D644 | 55 gal. | 20" | 56.5" | 24" | Mold on Rubber | $358.36 |
Dayton drum trucks / dispensers are upright wheel carts that allow transporting and positioning of 30- / 55-gallon drums. These hand trolleys feature a nose plate that supports loads up to 1000 lb and a vertical frame that prevents the item from falling off the truck during transit. They are further equipped with roller wheel bearings to rest the frame, when tilted back, and dual-type handles for controlled movement in narrow aisles, loading docks & store rooms. Choose from a wide range of these steel drum trucks available in 56.5, 57.5 and 59.0 inch heights.
Please note that the item you have bought is a 115V.