-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Max. Dia. Solids | Ball Material | Body Material | Max. Flow | Max. Temp. | Valve Type | Width | Connection Style | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 22A605 | 1/16" | PTFE | 316 Stainless Steel | 32 GPM | 212 Degrees F | Ball | 9.75" | Tri-Clamp | $5,104.09 | |
B | 6PY47 | 1/16" | EPDM | 316 Stainless Steel | 28 GPM | 212 Degrees F | Ball | 12 13/32" | NPT | $2,103.58 | |
B | 3HJW8 | 1/16" | EPDM | Aluminum | 28 GPM | 212 Degrees F | Ball | 12 13/32" | NPT | $1,174.80 | |
C | 22A592 | 1/16" | Buna N | Aluminum | 32 GPM | 180 Degrees F | Ball | 9.75" | NPT | $1,625.90 | |
D | 6PY35 | 1/16" | EPDM | Polypropylene | 28 GPM | 180 Degrees F | Ball | 14.75" | NPT | $1,020.49 | |
D | 6PY40 | 1/16" | PTFE | Polypropylene | 21 gpm | 180 Degrees F | Ball | 14.75" | NPT | $1,540.95 | |
B | 6PY43 | 1/16" | Buna N | Aluminum | 28 GPM | 180 Degrees F | Ball | 12 13/32" | NPT | $1,001.80 | |
A | 22A604 | 1/16" | PTFE | 316 Stainless Steel | 32 GPM | 212 Degrees F | Ball | 9.75" | Tri-Clamp | $4,764.94 | |
E | 34TJ41 | 1/16" | PTFE | Aluminum | - | 212 Degrees F | Ball | 9 13/16" | NPT | $1,566.75 | |
B | 6PY52 | 1/16" | PTFE | Aluminum | 21 gpm | 212 Degrees F | Ball | 12 13/32" | NPT | $1,485.80 | |
B | 6PY53 | 1/16" | PTFE | 316 Stainless Steel | 21 gpm | 212 Degrees F | Ball | 12 13/32" | NPT | $3,264.33 | |
F | 6PY49 | 1/32" | PTFE | Aluminum | 12 gpm | 212 Degrees F | Ball | 7 5/16" | NPT | $1,888.78 | |
G | 22A603 | 1/32" | PTFE | 316 Stainless Steel | 14 GPM | 212 Degrees F | Ball | 8.38" | Tri-Clamp | $3,245.98 | |
G | 22A602 | 1/32" | PTFE | 316 Stainless Steel | 14 GPM | 212 Degrees F | Ball | 8.38" | Tri-Clamp | $3,038.90 | |
H | 3HJV8 | 1/32" | PTFE | Kynar(R) | 15 gpm | 212 Degrees F | Flat | 7" | NPT | $1,710.04 | |
I | 22A597 | 1/32" | Santoprene(R) | Stainless Steel | 14 GPM | 212 Degrees F | Ball | 7 5/16" | NPT | $2,887.15 | |
J | 6PY39 | 1/32" | PTFE | Polypropylene | 15 gpm | 180 Degrees F | Flat | 7" | NPT | $1,083.19 | |
F | 6PY42 | 1/32" | Buna N | Aluminum | 12 gpm | 180 Degrees F | Ball | 7 5/16" | NPT | $1,256.58 | |
F | 3HJW7 | 1/32" | EPDM | Aluminum | 12 gpm | 212 Degrees F | Ball | 7 5/16" | NPT | $898.44 | |
F | 6PY51 | 1/32" | PTFE | 316 Stainless Steel | 12 gpm | 212 Degrees F | Ball | 7 5/16" | NPT | $2,311.11 | |
H | 3HJW1 | 1/32" | PTFE | Kynar(R) | 15 gpm | 212 Degrees F | Flat | 7" | NPT | $1,714.84 | |
J | 6PY34 | 1/32" | PTFE | Polypropylene | 15 gpm | 180 Degrees F | Flat | 7" | NPT | $927.75 | |
K | 34TJ47 | 2" | Buna N | Aluminum | - | 180 Degrees F | Flap | 28.25" | NPT/Flange | $5,827.04 | |
L | 6PY36 | 3/16" | EPDM | Polypropylene | 49 GPM | 180 Degrees F | Ball | 14.75" | NPT | $1,479.93 | |
M | 3HJW9 | 3/16" | EPDM | Aluminum | 49 GPM | 212 Degrees F | Ball | 12.5" | NPT | $1,484.15 | |
N | 22A607 | 3/16" | PTFE | 316 Stainless Steel | 46 GPM | 212 Degrees F | Ball | 11.25" | Tri-Clamp | $6,481.48 | |
O | 3HJW2 | 3/16" | EPDM | Kynar(R) | 49 GPM | 212 Degrees F | Ball | 14.75" | NPT | $3,152.28 | |
O | 3HJV9 | 3/16" | PTFE | Kynar(R) | 35 GPM | 212 Degrees F | Ball | 14.75" | NPT | $5,296.89 | |
M | 6PY48 | 3/16" | EPDM | 316 Stainless Steel | 49 GPM | 212 Degrees F | Ball | 12.5" | NPT | $2,586.41 | |
P | 34TJ42 | 3/16" | PTFE | Aluminum | - | 212 Degrees F | Ball | 11 5/16" | NPT | $2,007.04 | |
Q | 22A606 | 3/16" | PTFE | 316 Stainless Steel | 46 GPM | 212 Degrees F | Ball | 11.25" | Tri-Clamp | $5,785.91 | |
M | 6PY54 | 3/16" | PTFE | Aluminum | 35 GPM | 212 Degrees F | Ball | 12.5" | NPT | $1,722.76 | |
M | 6PY55 | 3/16" | PTFE | 316 Stainless Steel | 35 GPM | 212 Degrees F | Ball | 12.5" | NPT | $3,374.03 | |
R | 22A594 | 3/16" | Buna N | Aluminum | 50 GPM | 180 Degrees F | Ball | 11.25" | NPT | $2,046.25 | |
S | 6PY44 | 3/16" | Buna N | Aluminum | 49 GPM | 180 Degrees F | Ball | 12.5" | NPT | $1,283.40 | |
L | 6PY41 | 3/16" | PTFE | Polypropylene | 35 GPM | 180 Degrees F | Ball | 14.75" | NPT | $1,879.70 | |
T | 6PY57 | 5/16" | PTFE | Aluminum | 120 GPM | 212 Degrees F | Ball | 12 53/64" | Flanged | $4,557.54 | |
U | 3HJW6 | 5/16" | EPDM | Polypropylene | 160 GPM | 180 Degrees F | Ball | 18.25" | Flanged | $6,392.28 | |
U | 3HJW4 | 5/16" | PTFE | Polypropylene | 120 GPM | 180 Degrees F | Ball | 18.25" | Flanged | $7,816.70 | |
V | 22A599 | 5/16" | Santoprene(R) | Cast Iron | 164 GPM | 212 Degrees F | Ball | 17.75" | NPT | $4,049.23 | |
T | 3HJX2 | 5/16" | EPDM | Aluminum | 160 GPM | 212 Degrees F | Ball | 12 53/64" | Flanged | $2,839.66 | |
W | 34TJ45 | 5/16" | PTFE | Stainless Steel | - | 212 Degrees F | Ball | 17.75" | Flange | $9,417.58 | |
W | 34TJ46 | 5/16" | Santoprene(R) | Stainless Steel | - | 180 Degrees F | Ball | 17.75" | Flange | $8,857.48 | |
T | 6PY46 | 5/16" | Buna N | Aluminum | 160 GPM | 180 Degrees F | Ball | 12 53/64" | Flanged | $2,963.23 | |
X | 6PY56 | 9/32" | PTFE | Aluminum | 100 GPM | 212 Degrees F | Ball | 11.25" | Flanged | $2,522.05 | |
X | 6PY45 | 9/32" | Buna N | Aluminum | 115 GPM | 180 Degrees F | Ball | 11.25" | Flanged | $1,903.49 | |
Y | 3HJW3 | 9/32" | PTFE | Polypropylene | 120 GPM | 180 Degrees F | Ball | 12.25" | Flanged | $4,216.86 | |
Z | 34TJ44 | 9/32" | Santoprene(R) | Stainless Steel | - | 180 Degrees F | Ball | 16.187" | Flange | $6,816.28 | |
W | 34TJ43 | 9/32" | PTFE | Stainless Steel | - | 212 Degrees F | Ball | 16.187" | Flange | $7,272.46 | |
X | 3HJX1 | 9/32" | EPDM | Aluminum | 115 GPM | 212 Degrees F | Ball | 11.25" | Flanged | $1,843.55 | |
Y | 3HJW5 | 9/32" | EPDM | Polypropylene | 115 GPM | 180 Degrees F | Ball | 12.25" | Flanged | $4,689.31 | |
A1 | 22A598 | 9/32" | Santoprene(R) | Cast Iron | 107 GPM | 212 Degrees F | Ball | 16.12" | NPT | $3,499.36 | |
B1 | 22A595 | 13/32" | Buna N | Aluminum | 215 GPM | 180 Degrees F | Ball | 2.38" | Flanged | $5,549.04 | |
C1 | 22A596 | 13/32" | Santoprene(R) | Aluminum | 215 GPM | 212 Degrees F | Ball | 2.38" | Flanged | $4,374.23 | |
D1 | 22A601 | 13/32" | Santoprene(R) | Cast Iron | 215 GPM | 212 Degrees F | Ball | 2.5" | NPT | $7,366.85 | |
E1 | 6PY38 | Clear Liquid | PTFE | Acetal | 3.25 GPM | 180 Degrees F | Flat | 5.875" | NPT | $812.28 | |
F1 | 3HJV7 | Clear Liquid | PTFE | Kynar(R) | 3.25 GPM | 212 Degrees F | Flat | 5.875" | NPT | $867.70 | |
G1 | 6PY37 | Clear Liquid | PTFE | Polypropylene | 3.25 GPM | 180 Degrees F | Flat | 5.875" | NPT | $835.18 |
Dayton double diaphragm pumps are suitable for general pump transfer, recirculation, spraying, dispensing, filling, fuel evacuation, low scheming transfer and rough metering dewatering applications. They feature cast iron construction for wear resistance & vibration dampening, and spring assisted air valves that do not require lubrication for rapid discharge of the media present in pipelines. These pumps can run dry and have the capability to pump solvents, slurries & high viscosity liquids such as waste oils & paints. They have NPT, flange & Tri-Clamp connections for secure seals and transportation of liquids with minimal risk of contamination. Choose from a broad range of these pumps, available in PTFE, Buna-N, santoprene (R) and EPDM ball variants.
Please note that the item you have bought is a 115V.