-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Depth | Dimension A | Dimension B | Dimension D | Dimension E | Max. Inlet Temp. | Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 4YM46 | 26" | 18.75" | 26" | 21-3/32" | 24" | 200 Degrees F | 26" | $670.04 | |
A | 4YM47 | 30" | 21.125" | 30" | 23-3/32" | 26" | 200 Degrees F | 30" | $711.98 | |
A | 5JKF4 | 31" | 24" | 31" | 26" | 29" | 201 Degrees F | 31" | $731.25 | |
A | 4YM48 | 34" | 27" | 34" | 29-3/32" | 32" | 200 Degrees F | 34" | $831.13 | |
A | 4YM50 | 42" | 37.75" | 42" | 36-13/32" | 42-13/64" | 200 Degrees F | 42" | $1,078.50 | |
A | 4YM49 | 42" | 33.625" | 42" | 32-3/32" | 38" | 200 Degrees F | 42" | $927.63 | |
A | 4YM51 | 46" | 39.75" | 46" | 38-13/32" | 44-13/64" | 200 Degrees F | 46" | $1,186.38 | |
A | 4YM53 | 57" | 51.75" | 57" | 50-13/32" | 56-13/64" | 200 Degrees F | 57" | $1,319.70 | |
A | 4YM52 | 57" | 45.75" | 57" | 44-13/32" | 50-13/64" | 200 Degrees F | 57" | $1,247.00 | |
A | 5JKF0 | 64" | 57" | 64" | 59" | 62" | 202 Degrees F | 64" | $2,154.66 | |
A | 5JKF1 | 70" | 63" | 70" | 65" | 68" | 203 Degrees F | 70" | $2,686.15 |
Dayton curb caps are roof fan accessory units that convert a tubeaxial fan into an upblast ventilator. These curb caps feature heavy duty steel construction for durability and charcoal baked enamel coating with UV inhibitors for protection against corrosive fumes and preventing degradation from UV rays. They are compatible with Dayton tubeaxial fans (not recommended for smoke exhausted tubeaxial fans) having diameters ranging from 16 to 60 inches.
Please note that the item you have bought is a 115V.