-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Cable Size | Coating Material | Length | Material | Outside Dia. | Working Load Limit | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 33RF58 | 1/16" | Clear Vinyl | 50ft. | 302/304 Stainless Steel | 3/32" | 96 lb. | $25.66 | |
A | 33RF82 | 1/16" | Clear Vinyl | 500ft. | Galvanized Steel | 3/32" | 96 lb. | $86.68 | |
A | 33RF56 | 1/16" | Clear Vinyl | 25ft. | 302/304 Stainless Steel | 3/32" | 96 lb. | $29.11 | |
B | 33RG48 | 3/32" | Orange Vinyl Jacketed | 500ft. | Galvanized Steel | 3/16" | 184 lb. | $151.04 | |
A | 33RF94 | 3/32" | Clear Vinyl | 500ft. | Galvanized Steel | 5/32" | 184 lb. | $121.10 | |
C | 33RH06 | 3/32" | - | 50ft. | 304 Stainless Steel | - | 184 lb. | $21.51 | |
C | 33RH05 | 3/32" | - | 250ft. | 304 Stainless Steel | - | 184 lb. | $151.64 |
Dayton cables are designed for pulling heavy equipment or loads using manual or electric winches in various applications like towing or mooring. These cables are constructed of 302 / 304 stainless steel or galvanised steel for durable operation and corrosion resistance. Selected models are clear / orange vinyl coated, providing flexibility and abrasion resistance and also retaining lubrication on the cables for easy handling and longer life. Choose from an extensive range of these cables, available in 96 and 184 lb load capacities.
Please note that the item you have bought is a 115V.