-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Arbor Size | Blade Dia. | Material | Overall Depth | Overall Width | Voltage | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 38UK49 | 5/8" | 10" | Steel, Cast Iron, Aluminum | 41" | 79" | 240 VAC | $4,480.65 | RFQ
|
B | 49G995 | 5/8" | 10" | Cast Iron | 41" | 79" | 230 | $3,005.10 | RFQ
|
C | 49G997 | 5/8" and 1" | 12" | Cast Iron | 44" | 83" | 230 | $4,950.00 | RFQ
|
D | 49G996 | 5/8" and 1" | 12" | Cast Iron | 44" | 83" | 230 | $5,008.50 | RFQ
|
Dayton cabinet table saws are floor-standing& benchtop saws that provide accurate cuts, cross and bevels on small & large workpieces by carpenters, woodworkers, contractors and DIYers. These table saws feature solid cast-iron construction for& stability under increased weight and a height-adjustable circular blade which is mounted below the table to cut wooden planks as they are pushed through the blade. This blade can be angularly tilted to make detailed patterns. These cabinet saws also come equipped with a T-style rip fence which provides efficient & precise cutting with minimum waste and can be& plugged into a power source. Choose from a wide range of Dayton cabinet table saws, available in 10& and 12 inch blade diameter options& on Raptor Supplies.
Please note that the item you have bought is a 115V.