-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Depth | Height | Load Capacity | Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | 22DL79 | 19" | 24" | 400 lb. | 16" | $151.66 | |
B | 22DL80 | 23" | 32" | 800 lb. | 13" | $169.93 |
Dayton machine stands are ideal for providing additional work space and storage area for drill presses, lathes, bench top sanders / grinders and arbor presses in industrial settings. These stainless steel units feature particleboard surfaces, providing superior strength and rubber foot pads for protecting the tables from scrapes, jarring and vibrations. They are easily assembled on the spot and withstand loads up to 800 lb capacity. Choose from an array of these freestanding work tables, available in 24 and 32 inch height variants.
Please note that the item you have bought is a 115V.