Sign In

DAYTON Raised Indicator Lights, LED, 240VAC, Round Shaped

Filter
Average Life: 15,000 hr. , IP Rating: 40, With Seal 65 , Lamp Type: LED , Shape: Round , Voltage: 240 VAC
StyleModelColorCurrent DrawnElectrical ConnectionMaterialPanel ThicknessSizePrice (ex. VAT)
A
22NZ13
Amber20mAM3.5 ScrewNylon Body With Polycarbonate Lens0.093"22mm Mounting Dia.$12.49
B
22NZ12
Blue20mAM3.5 ScrewNylon Body With Polycarbonate Lens0.093"22mm Mounting Dia.$11.25
C
22NZ09
Green20mAM3.5 ScrewNylon Body With Polycarbonate Lens0.093"22mm Mounting Dia.$12.18
D
22NY65
Green3.7mA0.187" TabNylon Body With Polycarbonate Lens and Stainless Steel Bezel0.047" to 0.114"18mm Mounting Dia.$20.43
E
22NY64
Red3.7mA0.187" TabNylon Body With Polycarbonate Lens and Stainless Steel Bezel0.047" to 0.114"18mm Mounting Dia.$19.06
F
22NZ11
Red20mAM3.5 ScrewNylon Body With Polycarbonate Lens0.093"22mm Mounting Dia.$12.18
G
22NZ10
White20mAM3.5 ScrewNylon Body With Polycarbonate Lens0.093"22mm Mounting Dia.$11.25

Raised Indicator Lights, LED, 240VAC, Round Shaped

Dayton raised indicator lights signal the operator about machine status like full voltage, on / off status and more in instruments, switch control panels, automobiles and appliances. These indicator lights feature nylon body, polycarbonate lens, an optional stainless steel bezel for resistance against shock & vibrations and an LED illumination source for lower power consumption and long service life (up to 15000 hr). They are designed to operate at 240VAC through 0.187 inch tabs or M3.5 screws for tight electrical connections. These lights have an 18 or 22 mm mounting diameter for quick mounting on control panels or equipment. Choose from a broad range of these raised indicator lights, available in amber, blue, yellow, white, red and green colours.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.