Sign In

COPE Vertical Elbow, 90 Degrees

Filter
Bend Radius: 24" , Finish: Plain , Length: 29.25" , Material: Aluminum , Type: 90 Deg Outside Mount, 24" Radius , Width: 29.25"
StyleModelFunctionHeightPrice (ex. VAT)
A
248-129O-24
For Use with 12" Ladder Trays 2HCL2 and 2HCL412"$276.13
B
248-249O-24
For Use with 24" Ladder Trays 2HCL3 and 2HCL524"$288.76

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.