Sign In

CLIMAX METAL PRODUCTS 2ISCC Series, 2-Piece Clamping Couplings

Filter
Max. RPM: 4000
StyleModelScrew SizeBore Dia.Clearance Dia.TypeKeyway WidthMaterialMax. TorqueOutside Dia.Price (ex. VAT)
A
2ISCC-125-125
1/4-28 x 3/4"1-1/4" x 1-1/4"2-5/16"Two Piece Clamp Type, Without Keyway-Steel3080 In.Lbs.2-5/16"$181.85
B
2ISCC-125-125KW
1/4-28 x 3/4"1-1/4" x 1-1/4"2-5/16"One Piece Clamp Type, With Keyway1/4"Steel3080 In.Lbs.2-5/16"$255.31
B
2ISCC-125-100KW
1/4-28 x 3/4"1-1/4" x 1"2-5/16"One Piece Clamp Type, With Keyway1/4"Steel2470 In.Lbs.2-5/16"$341.11
A
2ISCC-125-100
1/4-28 x 3/4"1-1/4" x 1"2-5/16"Two Piece Clamp Type, Without Keyway-Steel2470 In.Lbs.2-5/16"$263.48
C
2ISCC-125-100-S
1/4-28 x 5/8"1-1/4" x 1"2-5/16"Two Piece Clamp Type, Without Keyway-Stainless Steel1330 In.Lbs.2-5/16"$590.46
C
2ISCC-087-062-S
1/4-28 x 5/8"7/8" x 5/8"1-15/16"Two Piece Clamp Type, Without Keyway-Stainless Steel830 In.Lbs.1-15/16"$315.34
C
2ISCC-087-087-S
1/4-28 x 5/8"7/8" x 7/8"1-15/16"Two Piece Clamp Type, Without Keyway-Stainless Steel1160 In.Lbs.1-15/16"$327.20
C
2ISCC-100-075-S
1/4-28 x 5/8"1" x 3/4"2-1/16"Two Piece Clamp Type, Without Keyway-Stainless Steel990 In.Lbs.2-1/16"$362.29
C
2ISCC-100-100-S
1/4-28 x 5/8"1" x 1"2-1/16"Two Piece Clamp Type, Without Keyway-Stainless Steel1330 In.Lbs.2-1/16"$311.89
C
2ISCC-112-100-S
1/4-28 x 5/8"1-1/8" x 1"2-3/16"Two Piece Clamp Type, Without Keyway-Stainless Steel1330 In.Lbs.2.187"$536.91
C
2ISCC-112-112-S
1/4-28 x 5/8"1-1/8" x 1-1/8"2-3/16"Two Piece Clamp Type, Without Keyway-Stainless Steel1490 In.Lbs.2.187"$402.19
D
2ISCC125-125SKW
1/4-28 x 5/8"1-1/4" x 1-1/4"2-5/16"One Piece Clamp Type, With Keyway1/4"Stainless Steel1660 In.Lbs.2-5/16"$550.40
C
2ISCC-125-125-S
1/4-28 x 5/8"1-1/4" x 1-1/4"2-5/16"Two Piece Clamp Type, Without Keyway-Stainless Steel1660 In.Lbs.2-5/16"$510.06
C
2ISCC-075-062-S
1/4-28 x 5/8"3/4" x 5/8"1-13/16"Two Piece Clamp Type, Without Keyway-Stainless Steel830 In.Lbs.1 13/16"$288.84
A
2ISCC-112-112
1/4-28 x 5/8"1-1/8" x 1-1/8"2-3/16"Two Piece Clamp Type, Without Keyway-Steel2770 In.Lbs.2.187"$166.01
A
2ISCC-112-100
1/4-28 x 5/8"1-1/8" x 1"2-3/16"Two Piece Clamp Type, Without Keyway-Steel2470 In.Lbs.2.187"$248.19
A
2ISCC-100-100
1/4-28 x 5/8"1" x 1"2-1/16"Two Piece Clamp Type, Without Keyway-Steel2470 In.Lbs.2-1/16"$124.83
A
2ISCC-100-075
1/4-28 x 5/8"1" x 3/4"2-1/16"Two Piece Clamp Type, Without Keyway-Steel1850 In.Lbs.2-1/16"$168.56
A
2ISCC-087-087
1/4-28 x 5/8"7/8" x 7/8"1-15/16"Two Piece Clamp Type, Without Keyway-Steel2160 In.Lbs.1-15/16"$136.45
A
2ISCC-087-062
1/4-28 x 5/8"7/8" x 5/8"1-15/16"Two Piece Clamp Type, Without Keyway-Steel1540 In.Lbs.1-15/16"$178.24
C
2ISCC-075-075-S
1/4-28 x 5/8"3/4" x 3/4"1-13/16"Two Piece Clamp Type, Without Keyway-Stainless Steel990 In.Lbs.1 13/16"$267.84
D
2ISCC075-075SKW
1/4-28 x 5/8"3/4" x 3/4"1-13/16"One Piece Clamp Type, With Keyway3/16"Stainless Steel990 In.Lbs.1 13/16"$342.86
A
2ISCC-075-075
1/4-28 x 5/8"3/4" x 3/4"1-13/16"Two Piece Clamp Type, Without Keyway-Steel1850 In.Lbs.1 13/16"$119.43
D
2ISCC087-087SKW
1/4-28 x 5/8"7/8" x 7/8"1-15/16"One Piece Clamp Type, With Keyway3/16"Stainless Steel1160 In.Lbs.1-15/16"$359.01
B
2ISCC-087-087KW
1/4-28 x 5/8"7/8" x 7/8"1-15/16"One Piece Clamp Type, With Keyway3/16"Steel2160 In.Lbs.1-15/16"$179.18
B
2ISCC-112-100KW
1/4-28 x 5/8"1-1/8" x 1"2-3/16"One Piece Clamp Type, With Keyway1/4"Steel2470 In.Lbs.2.187"$308.53
B
2ISCC-087-062KW
1/4-28 x 5/8"7/8" x 5/8"1-15/16"One Piece Clamp Type, With Keyway3/16"Steel1540 In.Lbs.1-15/16"$266.06
D
2ISCC075-062SKW
1/4-28 x 5/8"3/4" x 5/8"1-13/16"One Piece Clamp Type, With Keyway3/16"Stainless Steel830 In.Lbs.1 13/16"$435.78
D
2ISCC087-062SKW
1/4-28 x 5/8"7/8" x 5/8"1-15/16"One Piece Clamp Type, With Keyway3/16"Stainless Steel830 In.Lbs.1-15/16"$444.59
D
2ISCC100-100SKW
1/4-28 x 5/8"1" x 1"2-1/16"One Piece Clamp Type, With Keyway1/4"Stainless Steel1330 In.Lbs.2-1/16"$409.75
D
2ISCC100-075SKW
1/4-28 x 5/8"1" x 3/4"2-1/16"One Piece Clamp Type, With Keyway1/4"Stainless Steel990 In.Lbs.2-1/16"$493.66
A
2ISCC-075-062
1/4-28 x 5/8"3/4" x 5/8"1-13/16"Two Piece Clamp Type, Without Keyway-Steel1540 In.Lbs.1 13/16"$153.63
B
2ISCC-100-075KW
1/4-28 x 5/8"1" x 3/4"2-1/16"One Piece Clamp Type, With Keyway1/4"Steel1850 In.Lbs.2-1/16"$261.03
B
2ISCC-075-062KW
1/4-28 x 5/8"3/4" x 5/8"1-13/16"One Piece Clamp Type, With Keyway3/16"Steel1540 In.Lbs.1 13/16"$202.11
B
2ISCC-075-075KW
1/4-28 x 5/8"3/4" x 3/4"1-13/16"One Piece Clamp Type, With Keyway3/16"Steel1850 In.Lbs.1 13/16"$139.53
B
2ISCC-100-100KW
1/4-28 x 5/8"1" x 1"2-1/16"One Piece Clamp Type, With Keyway1/4"Steel2470 In.Lbs.2-1/16"$183.34
B
2ISCC-112-112KW
1/4-28 x 5/8"1-1/8" x 1-1/8"2-3/16"One Piece Clamp Type, With Keyway1/4"Steel2770 In.Lbs.2.187"$222.31
D
2ISCC125-100SKW
1/4-28 x 5/8"1-1/4" x 1"2-5/16"One Piece Clamp Type, With Keyway1/4"Stainless Steel1330 In.Lbs.2-5/16"$728.54
D
2ISCC112-112SKW
1/4-28 x 5/8"1-1/8" x 1-1/8"2-3/16"One Piece Clamp Type, With Keyway1/4"Stainless Steel1490 In.Lbs.2.187"$536.34
D
2ISCC112-100SKW
1/4-28 x 5/8"1-1/8" x 1"2-3/16"One Piece Clamp Type, With Keyway1/4"Stainless Steel1330 In.Lbs.2.187"$609.00
D
2ISCC175-175SKW
3/8-24 x 1"1-3/4" x 1-3/4"3-7/16"One Piece Clamp Type, With Keyway3/8"Stainless Steel6310 In.Lbs.3.437"$967.04
A
2ISCC-200-200
3/8-24 x 1"2" x 2"3-9/16"Two Piece Clamp Type, Without Keyway-Steel13680 In.Lbs.3-9/16"$331.51
B
2ISCC-200-200KW
3/8-24 x 1"2" x 2"3-9/16"One Piece Clamp Type, With Keyway1/2"Steel13680 In.Lbs.3-9/16"$484.55
C
2ISCC-175-175-S
3/8-24 x 1"1-3/4" x 1-3/4"3-7/16"Two Piece Clamp Type, Without Keyway-Stainless Steel6310 In.Lbs.3.437"$803.51
C
2ISCC-200-200-S
3/8-24 x 1"2" x 2"3-9/16"Two Piece Clamp Type, Without Keyway-Stainless Steel7220 In.Lbs.3-9/16"$812.45
D
2ISCC200-200SKW
3/8-24 x 1"2" x 2"3-9/16"One Piece Clamp Type, With Keyway1/2"Stainless Steel7220 In.Lbs.3-9/16"$1,070.23
A
2ISCC-025-025
4-40 x 3/8"1/4" x 1/4"7/8"Two Piece Clamp Type, Without Keyway-Steel47 In.Lbs.7/8"$72.75
C
2ISCC-025-025-S
4-40 x 3/8"1/4" x 1/4"7/8"Two Piece Clamp Type, Without Keyway-Stainless Steel35 In.Lbs.7/8"$115.30
C
2ISCC-150-100-S
5/16-24 x 1"1-1/2" x 1"2-15/16"Two Piece Clamp Type, Without Keyway-Stainless Steel2660 In.Lbs.2-15/16"$896.20
D
2ISCC150-100SKW
5/16-24 x 1"1-1/2" x 1"2-15/16"One Piece Clamp Type, With Keyway3/8"Stainless Steel2660 In.Lbs.2-15/16"$1,088.00
D
2ISCC150-150SKW
5/16-24 x 1"1-1/2" x 1-1/2"2-15/16"One Piece Clamp Type, With Keyway3/8"Stainless Steel3990 In.Lbs.2-15/16"$721.44
B
2ISCC-175-175KW
5/16-24 x 1"1-3/4" x 1-3/4"3-7/16"One Piece Clamp Type, With Keyway3/8"Steel8310 In.Lbs.3.437"$351.91
C
2ISCC-150-150-S
5/16-24 x 1"1-1/2" x 1-1/2"2-15/16"Two Piece Clamp Type, Without Keyway-Stainless Steel3990 In.Lbs.2-15/16"$602.76
A
2ISCC-150-100
5/16-24 x 1"1-1/2" x 1"2-15/16"Two Piece Clamp Type, Without Keyway-Steel4750 In.Lbs.2-15/16"$285.38
A
2ISCC-150-150
5/16-24 x 1"1-1/2" x 1-1/2"2-15/16"Two Piece Clamp Type, Without Keyway-Steel7120 In.Lbs.2-15/16"$226.89
A
2ISCC-175-175
5/16-24 x 1"1-3/4" x 1-3/4"3-7/16"Two Piece Clamp Type, Without Keyway-Steel8310 In.Lbs.3.437"$282.15
B
2ISCC-150-150KW
5/16-24 x 1"1-1/2" x 1-1/2"2-15/16"One Piece Clamp Type, With Keyway3/8"Steel7120 In.Lbs.2-15/16"$296.19
B
2ISCC-150-100KW
5/16-24 x 1"1-1/2" x 1"2-15/16"One Piece Clamp Type, With Keyway3/8"Steel4750 In.Lbs.2-15/16"$384.23
C
2ISCC-037-037-S
6-32 x 3/8"3/8" x 3/8"1-1/16"Two Piece Clamp Type, Without Keyway-Stainless Steel71 In.Lbs.1 1/16"$136.63
A
2ISCC-037-037
6-32 x 3/8"3/8" x 3/8"1-1/16"Two Piece Clamp Type, Without Keyway-Steel178 In.Lbs.1 1/16"$87.14
D
2ISCC037-037SKW
6-32 x 3/8"3/8" x 3/8"1-1/16"One Piece Clamp Type, With Keyway3/32"Stainless Steel71 In.Lbs.1 1/16"$173.90

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.