-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Decimal Equivalent | Dimension Type | Flute Length | Overall Length | Shank Dia. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 12501160 | 0.1160 | Wire | 1.625" | 2.75" | 0.116" | $29.88 | |
A | 12501200 | 0.1200 | Wire | 1.625" | 2.75" | 0.120" | $27.80 | |
A | 12501250 | 0.1250 | Fractional Inch | 1.625" | 2.75" | 1/8" | $27.04 | |
A | 12501285 | 0.1285 | Wire | 1.625" | 2.75" | 0.129" | $25.24 | |
A | 12501360 | 0.1360 | Wire | 2" | 3.125" | 0.136" | $30.19 | |
A | 12501405 | 0.1405 | Wire | 2" | 3.125" | 0.141" | $30.48 | |
A | 12501406 | 0.1406 | Fractional Inch | 2" | 3.125" | 9/64" | $29.26 | |
A | 12501440 | 0.1440 | Wire | 2" | 3.125" | 0.144" | $26.98 | |
A | 12501470 | 0.1470 | Wire | 2" | 3.125" | 0.147" | $26.59 | |
A | 12501495 | 0.1495 | Wire | 2" | 3.125" | 0.15" | $26.59 | |
A | 12501520 | 0.1520 | Wire | 2" | 3.125" | 0.152" | $26.98 | |
A | 12501540 | 0.1540 | Wire | 2" | 3.125" | 0.154" | $29.16 | |
A | 12501562 | 0.1562 | Fractional Inch | 2" | 3.125" | 5/32" | $28.74 | |
A | 12501570 | 0.1570 | Wire | 2" | 3.125" | 0.157" | $26.31 | |
A | 12501590 | 0.1590 | Wire | 2" | 3.125" | 0.159" | $28.20 | |
A | 12501610 | 0.1610 | Wire | 2 5/16" | 3.5" | 0.161" | $31.56 | |
A | 12501660 | 0.1660 | Wire | 2 5/16" | 3.5" | 0.166" | $33.21 | |
A | 12501695 | 0.1695 | Wire | 2 5/16" | 3.5" | 0.17" | $31.56 | |
A | 12501719 | 0.1719 | Fractional Inch | 2 5/16" | 3.5" | 11/64" | $30.96 | |
A | 12501730 | 0.1730 | Wire | 2 5/16" | 3.5" | 0.173" | $31.89 | |
A | 12501770 | 0.1770 | Wire | 2 5/16" | 3.5" | 0.177" | $27.79 | |
A | 12501800 | 0.1800 | Wire | 2 5/16" | 3.5" | 0.18" | $32.60 | |
A | 12501820 | 0.1820 | Wire | 2 5/16" | 3.5" | 0.182" | $30.89 | |
A | 12501850 | 0.1850 | Wire | 2 5/16" | 3.5" | 0.185" | $30.89 | |
A | 12501875 | 0.1875 | Fractional Inch | 2 5/16" | 3.5" | 3/16" | $30.43 | |
A | 12501890 | 0.1890 | Wire | 2 5/16" | 3.5" | 0.189" | $32.25 | |
A | 12501910 | 0.1910 | Wire | 2 5/16" | 3.5" | 0.191" | $30.63 | |
A | 12501935 | 0.1935 | Wire | 2.5" | 3.75" | 0.194" | $30.54 | |
A | 12501960 | 0.1960 | Wire | 2.5" | 3.75" | 0.196" | $31.28 | |
A | 12501990 | 0.1990 | Wire | 2.5" | 3.75" | 0.199" | $29.43 | |
A | 12502010 | 0.2010 | Wire | 2.5" | 3.75" | 0.201" | $32.14 | |
A | 12502031 | 0.2031 | Fractional Inch | 2.5" | 3.75" | 13/64" | $32.55 | |
A | 12502040 | 0.2040 | Wire | 2.5" | 3.75" | 0.204" | $33.49 | |
A | 12502055 | 0.2055 | Wire | 2.5" | 3.75" | 0.206" | $31.28 | |
A | 12502090 | 0.2090 | Wire | 2.5" | 3.75" | 0.209" | $33.49 | |
A | 12502130 | 0.2130 | Wire | 2.5" | 3.75" | 0.213" | $34.05 | |
A | 12502188 | 0.2188 | Fractional Inch | 2.5" | 3.75" | 7/32" | $33.09 | |
A | 12502210 | 0.2210 | Wire | 2.5" | 3.75" | 0.221" | $31.68 | |
A | 12502280 | 0.2280 | Wire | 2.75" | 4" | 0.228" | $31.16 | |
A | 12502340 | 0.2340 | Letter | 2.75" | 4" | 0.234" | $37.33 | |
A | 12502344 | 0.2344 | Fractional Inch | 2.75" | 4" | 15/64" | $35.30 | |
A | 12502380 | 0.2380 | Letter | 2.75" | 4" | 0.238" | $35.63 | |
A | 12502420 | 0.2420 | Letter | 2.75" | 4" | 0.242" | $34.43 | |
A | 12502460 | 0.2460 | Letter | 2.75" | 4" | 0.246" | $35.63 | |
A | 12502500 | 0.2500 | Fractional Inch | 2.75" | 4" | 1/4" | $35.85 | |
A | 12502570 | 0.2570 | Letter | 2 15/16" | 4.25" | 0.257" | $42.11 | |
A | 12502610 | 0.2610 | Letter | 2 15/16" | 4.25" | 0.261" | $40.88 | |
A | 12502656 | 0.2656 | Fractional Inch | 2 15/16" | 4.25" | 17/64" | $37.10 | |
A | 12502660 | 0.2660 | Letter | 2 15/16" | 4.25" | 0.266" | $43.59 | |
A | 12502720 | 0.2720 | Letter | 2 15/16" | 4.25" | 0.272" | $41.69 | |
A | 12502770 | 0.2770 | Letter | 2 15/16" | 4.25" | 0.277" | $42.40 | |
A | 12502810 | 0.2810 | Letter | 2 15/16" | 4.25" | 0.281" | $43.59 | |
A | 12502812 | 0.2812 | Fractional Inch | 2 15/16" | 4.25" | 9/32" | $41.80 | |
A | 12502900 | 0.2900 | Letter | 3.187" | 4.5" | 0.29" | $41.73 | |
A | 12502950 | 0.2950 | Letter | 3.187" | 4.5" | 0.295" | $44.18 | |
A | 12502969 | 0.2969 | Fractional Inch | 3.187" | 4.5" | 19/64" | $44.66 | |
A | 12503020 | 0.3020 | Letter | 3.187" | 4.5" | 0.302" | $51.09 | |
A | 12503125 | 0.3125 | Fractional Inch | 3.187" | 4.5" | 5/16" | $45.75 | |
A | 12503160 | 0.3160 | Letter | 3.187" | 4.5" | 0.316" | $44.66 | |
A | 12503230 | 0.3230 | Letter | 3.437" | 4.75" | 0.323" | $46.96 | |
A | 12503281 | 0.3281 | Fractional Inch | 3.437" | 4.75" | 21/64" | $46.80 |
Please note that the item you have bought is a 115V.