-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Housing Material | Average CFM @ 15 Second Run Time | Blows per Minute | Max. Torque | Overall Length | Style | Tool Weight | Torque Range | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | CP7722 | Aluminum Cast | 3.2 | 1400 | 90 ft.-lb. | 6 2/7" | Inline | 2.1 lb. | 5 to 65 ft.-lb. | $288.24 | |
B | CP7729 | Magnesium | 5.0 | - | 415 ft.-lb. | 6 2/5" | Pistol Grip | 2.78 Lbs. | 50 to 300 ft.-lb. | $409.81 | |
C | CP6300RSR | Steel | 3.5 | 1800 | 180 ft.-lb. | 6" | Pistol Grip | 3.5 lb. | 40 to 150 ft.-lb. | $492.10 |
Please note that the item you have bought is a 115V.