-
Change Country
-
English
- Sign in
- Source Now
Cherne replacement ring and chain assemblies are ideal for installation on plumbing plugs, Muni-Balls, Test-Balls and Long-Balls. These ring and chain assemblies allow the user to pull / hold the plumbing balls out of the piping system after testing / maintenance tasks.
Style | Model | Ring Size | Chain Length | Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | 059708 | 2" | 12" | Stainless Steel | $7.14 | |
A | 059758 | 2" | 24" | Stainless Steel | $10.68 | |
A | 059718 | 3" | 12" | Stainless Steel | $8.01 | |
A | 059768 | 3' | 24" | Stainless Steel | $10.91 | |
B | 059728 | 4" | 12" | Stainless Steel | $8.25 | |
C | 059778 | 4" | 24" | Stainless Steel | $7.54 | |
A | 059798 | 6" | 24" | Stainless Steel | $9.48 |
The ring & chain assemblies can be attached to the plug using the clamping end. The clamp on the ring & chain assembly grips the nozzle stem of the ball plug. The screw is fastened to secure the ring & chain assembly on the ball plug.
These rings have diameters ranging from 2 to 6 inches depending upon the variant.
These ring & chain assemblies are suitable for installation on smaller, handheld Muni-Ball & Test-Ball plugs.
Please note that the item you have bought is a 115V.