Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Pliers
Long Nose and Needle Nose Pliers
Bent Long Nose Plier...
CHANNELLOCK Bent Long Nose Plier 6-3/4 inch Serrated
Filter
Clear All
A
B
C
Cutting Capacity/Material:
0.091" Hard Wire,0.162" Soft Wire
, Jaw Width:
45/64"
, Material:
Steel
, Max. Jaw Opening:
1.375"
, Spring Return:
No
, Tether Capable:
Not Tether Capable
, Tip Width:
1/8"
, Voltage Rating:
Not Rated
Style
Model
Handle Color
Handle Type
Jaw Length
Overall Length
Price
(ex. VAT)
A
E318
Blue
Ergonomic
2 31/32"
7 13/16"
$40.98
B
E318CB
Blue/Red
Cushion Grip
2 31/32"
7 13/16"
$52.84
C
E388CB
Blue/Red
Cushion Grip
2 39/64"
7 51/64"
$48.33
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Piston Accumulator
Curved Jaw Coupling
Spark Proof Centrifugal Blower
Flow Control Valve
Pneumatic Air Blower
Excess Flow Valve
Gas Cylinder Storage
Breathing Air Cascade System
Explosion Proof Extension Cables
Hose Whip Check
Explore More
Electric Vibrators
Conveyor Tripod Stand
Forced Air Oil Coolers
Zinc Plated Carbon Steel Fillister Machine Screws
Standard Heavy Hex Flexible Top Locknuts
Tapes
Machine Tool and Parts Washer Pumps
Stretch Wrap and Stretch Wrap Equipment
Temperature Controls
Air Distribution Venting and Duct Accessories
APPROVED VENDOR Plate Stock Tread 1/16 Inch
E JAMES & CO Rubber Roll, Buna-N/Nitrile Rubber
BURNDY B Series Flexible Copper Braid
SPEARS VALVES PVC Schedule 40 DWV Fabricated Fitting Wyes, Socket x Socket x Socket
BALDOR MOTOR Single Phase Washdown Motors, C-Face Foot Mounted, Totally Enclosed
WRIGHT TOOL Fractional Combination Wrench Sets
MITUTOYO Center Gage Attachments
GRAINGER Number Sets
APPLETON ELECTRIC Lockout Devices
GROVE GEAR EL Series, Size 852, Aluminum Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel