Air Compressors and Vacuum Pumps
Air Compressor Pumps
Splash Lubricated Ai...
Splash Lubricated Air Compressor Pump
Filter
Clear All
A
B
C
Bore Dia.:
2.375"
, Construction:
Cast Iron
, Finish:
Painted Green
, Max. Pressure:
125 psi
, NPT Outlet:
3/8"
, Number of Stages:
1
, Rotation:
CCW
, Valve Type:
Disc
Style
Model
HP
Oil Capacity
Overall Depth
Overall Height
Overall Width
Price
(ex. VAT)
A
BVAS
1
16 oz.
10.437"
15 3/32"
23.437"
$1,285.83
A
BVA
1-1/2, 2
16 oz.
10.25"
11 11/32"
23.437"
$1,286.73
B
BWA
2, 3
16 oz.
10-7/32"
18 17/64"
23.437"
$1,720.74
C
B1
3/4, 1
6 oz.
7.75"
16.187"
14.187"
$748.60
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
87a-900
Flow Control Valve
Cutting Blades
Venturi Style Pneumatic Air Blower
Hydraulic Pump Mounting Bracket
Gas Cylinder Storage
Lay Flat Plastic Ducting
Pneumatic Air Blower
Excess Flow Valve
Protistor
Explore More
Walk Ramps
Machinery Movers
Single Wire Cable and Hose Clamps
Plain Stainless Steel Truss Machine Screws
Grade 2 Stainless Steel Spherical Assembly Flange Nuts
Lab Equipment
Sanding Discs and Belts
Gaskets
Air Filters
Laminating and Binding Equipment
BRADY Pipe Marker, Cold Water
APPROVED VENDOR Benchtop Turntable
FUJI ELECTRIC 3 Input Phase AC, 240VAC Input Voltage Variable Frequency Drives
DWYER INSTRUMENTS MAFS Series Metal Averaging Flow Sensors
SUPER-STRUT U502 Series Beam Clamp
WATTS Ames Colt Series C400N Reduced Pressure Zone Assemblies
SPEARS VALVES PVC Premium Pneumatic Actuated True Lug Butterfly Valves, Zinc Lug, Buna
SPEARS VALVES PVC Duct Fitting Crosses, Belled Socket
BALDOR / DODGE DLED, Two-Bolt Pillow Block, Ball Bearings
Please note that the item you have bought is a 115V.
Agree
Cancel