Sign In

CENTURY 1/2" Shaft Diameter Room Air Conditioner Motors

Filter
Bearings: Sleeve , Duty: Continuous Air Over , Enclosure: Open Air-Over , Motor Application: H VAC/R , Motor Enclosure Design: Open Air-Over , Motor Shaft Design: Flat , Motor Sub Application: Room Air Conditioner , Motor Thermal Protection: Auto , Output: 0.56 kW , Phase: 1 , Shaft Dia.: 1/2" , Thermal Protection: Auto
StyleModelInsulation ClassBody Dia.Bolt Circle Dia.Lead LengthLength Less ShaftMax. Ambient Temp.Motor DesignMotor TypePrice (ex. VAT)
A
DBL4404
A5"--4"40 Degrees CShaded PoleShaded Pole$244.96
B
DBL4500V1
A5"-39"4.375"40 Degrees CPermanent Split CapacitorPSC$324.04
C
RAL1056
A5.625"5-1/7"36"5.875"40 Degrees CPermanent Split CapacitorPSC$370.48
D
RA1076
A5.625"5 1/7"36"5.875"40° CPermanent Split CapacitorPSC$436.30
C
RA1054
A5.625"5-1/7"36"5.625"40 Degrees CPermanent Split CapacitorPSC$395.15
C
RA1024
A5.625"5-1/7"36"4.875"40 Degrees CPermanent Split CapacitorPSC$230.61
C
RA1034
A5.625"5-1/7"36"5.125"50 Degrees CPermanent Split CapacitorPSC$351.01
C
RAL1034
A5.625"5-1/7"36"5.125"40 Degrees CPermanent Split CapacitorPSC$345.24
C
RAL1036
A5.625"5-1/7"36"5.375"40 Degrees CPermanent Split CapacitorPSC$288.56
C
RAL1054
A5.625"5-1/7"36"5.625"40 Degrees CPermanent Split CapacitorPSC$393.31
C
RAL1016
A5.625"5-1/7"36"4.375"40 Degrees CPermanent Split CapacitorPSC$252.70
C
RAL1006
A5.625"5-1/7"36"4.25"60 Degrees CPermanent Split CapacitorShaded Pole$258.38
C
RAL1026
A5.625"5-1/7"36"4.75"40 Degrees CPermanent Split CapacitorPSC$269.78
C
RAL1024
A5.625"5-1/7"36"4.875"40 Degrees CPermanent Split CapacitorPSC$352.10
E
747
A5"-32" to 34"4 11/16"40 Degrees CPermanent Split CapacitorPSC$291.78
F
748
A5"-29" to 31"4.625"40 Degrees CPermanent Split CapacitorPSC$295.85
G
OFC1024
A5"-33" to 36"4 11/16"40 Degrees CPermanent Split CapacitorPSC$271.59
H
7DB6408
A5"--4.437"40 Degrees CPermanent Split CapacitorPSC$291.59
I
DBL4410
A5"4.437"40"4.437"40 Degrees CShaded PoleShaded Pole$259.35
J
467A
A5"-36"4 15/16"40 Degrees CPermanent Split CapacitorPSC$346.44
B
DBL6501V1
A5"-39"4.375"40 Degrees CPermanent Split CapacitorPSC$252.79
K
596
B5"-36"4.437"40 Degrees CPermanent Split CapacitorPSC$279.54
L
9476A
B5"-26"5.437"40 Degrees CPermanent Split CapacitorPSC$293.48
M
DSB1026
B5.625"-22"5"40 Degrees CPermanent Split CapacitorPSC$267.56
M
DSB1024H
B5.625"-25"5.125"40 Degrees CPermanent Split CapacitorPSC$307.61
M
DSB1016
B5.625"-25"4.875"40 Degrees CPermanent Split CapacitorPSC$250.21
N
DB6502V1
B5"-39"4.375"40 Degrees CPermanent Split CapacitorPSC$295.89
C
RA1036
B5.625"5-1/7"36"5.125"60 Degrees CPermanent Split CapacitorPSC$299.88
O
9474
B5"4.625"24"4.75"40 Degrees CPermanent Split CapacitorPSC$271.09
C
RA1056
B5.625"5-1/7"36"5.625"60 Degrees CPermanent Split CapacitorPSC$327.29
P
RAL10156
B5.625"-28"4.625"40 Degrees CPermanent Split CapacitorPermanent Split Capacitor$295.30
C
RA1026
B5.625"5-1/7"36"4.625"60 Degrees CPermanent Split CapacitorPSC$279.08
C
RA1016
B5.625"5-1/7"36"4.25"40 Degrees CPermanent Split CapacitorPSC$255.48
Q
DBL64062
B5"-40"4.437"40 Degrees CShaded PoleShaded Pole$237.85
R
955
B5"-39" to 41"4 15/16"40 Degrees CShaded PoleShaded Pole$429.68
M
DSB1016R
B5.625"-25"5.125"40 Degrees CPermanent Split CapacitorPSC$299.10
M
DSB1024
B5.625"-25"5.125"40 Degrees CPermanent Split CapacitorPSC$283.78
B
DBL6503
B5"-11" to 13"4 11/16"40 Degrees CPermanent Split CapacitorPSC$283.63
S
945A
B5"-55"4 15/16"40 Degrees CPermanent Split CapacitorPSC$308.53
T
DCL4423
B5"4.437"30"4.375"40 Degrees CShaded PoleShaded Pole$275.26

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.