Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Lab Supplies
Labware
Centrifuge Tubes and Accessories
Bioreaction Tube 50m...
CELLTREAT Bioreaction Tube 50ml
Filter
Clear All
A
B
Capacity:
50mL
, Color:
Clear
, Graduation Range:
.5mL to 50mL
, Graduation Subdivisions:
2.5mm
, Material:
Polypropylene
, Outside Dia.:
28.7mm
, Temp. Range:
-80 Degrees to 100 Degrees C
Style
Model
Length
Price
(ex. VAT)
A
229479
118.14mm
$209.91
B
229475
120.23mm
$191.68
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Breathing Air Cascade System
Hydraulic Pump Mounting Bracket
Venturi Blower
Pneumatic Air Blower
Venturi Style Pneumatic Air Blower
Brass Valves
Cutting Blades
Lockable Ball Valve
Lay Flat Plastic Ducting
Hydraulic Pump Repair Kit
Explore More
Plain Brass Flat Machine Screws
Steel Flange Hex Nuts
Black Oxide Steel Square Machine Bolts
Zinc Plated Grade 5 Steel Dome Square Neck Plow Bolts
Grade 316 Stainless Steel XSSGG Grating Clips
Vinyl
Track and Recessed Lighting Fixtures
Liquid Level Gauges and Sight Indicators
Lubricant Storage and Dispensing
Hydraulic Tools
MILWAUKEE Work Lights
PROTO Electronic Dial Torque Wrenches
HECK INDUSTRIES Mill Bevelers
SGS PRO Single Cut Carbide Bur, Cylinder End Radius Shape
FSI Portable Heat Pump
SHUR-LINE Trays
EATON X20 420 Series Open Circuit Piston Pumps
EATON QCF Series Thermal Magnetic Circuit Breakers
EATON VCP-WR Type Undervoltage Relays
BROWNING Steel Single Sprockets With Q-D Bushings For No. 40 Chain, Hardened Teeth
Please note that the item you have bought is a 115V.
Agree
Cancel