Sign In

CASH VALVE Brass Pressure Regulator, A-16 Series

Filter
Body Material: Brass , Height: 4 5/16" , Length: 2.25" , Max. Pressure: 250 psi , Max. Temp.: 180 Degrees F
StyleModelInlet SizeOutlet SizePressure Adjustment RangePrice (ex. VAT)
A
A16-AWSASBBF01-D5
1/4"1/4"100 to 180 psi$237.06
A
A16-AWSASBBF01-D1
1/4"1/4"2 to 30 psi$237.06
A
A16-AWSASBBF01-D2
1/4"1/4"10 to 50 psi$237.06
A
A16-AWSASBBF01-D3
1/4"1/4"25 to 90 psi$237.06
A
A16-AWSASBBF01-D4
1/4"1/4"80 to 120 psi$237.06
A
A16-BWSASBBF01-D3
3/8"3/8"25 to 90 psi$237.06
A
A16-BWSASBBF01-D5
3/8"3/8"100 to 180 psi$237.06
A
A16-BWSASBBF01-D4
3/8"3/8"80 to 120 psi$237.06
A
A16-BWSASBBF01-D2
3/8"3/8"10 to 50 psi$237.06
A
A16-BWSASBBF01-D1
3/8"3/8"2 to 30 psi$237.06

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.