A B Caster Dia.: (2) 5", (2) 10" , Caster Material: Metal/Polyurethane , Caster Size: 5 and 10" , Caster Type: Fixed and Swivel (1 w/Brake) , Color: Black , Construction: Polyethylene , Handle: Molded In , Handle Included: Yes , Material: Polyethylene , Overall Height: 31.73" , Overall Length: 43" , Overall Width: 28"