-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Diameter | Fuse Amps | Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | PON15 | 9/16" | 15 | 2" | $13.25 | |
A | PON30 | 9/16" | 30 | 2" | $13.25 | |
A | PON25 | 9/16" | 25 | 2" | $9.61 | |
A | PON20 | 9/16" | 20 | 2" | $11.66 | |
B | PON50 | 13/16" | 50 | 3" | $17.91 | |
C | PON40 | 13/16" | 40 | 3" | $17.91 | |
D | PON35 | 13/16" | 35 | 3" | $15.69 | |
E | PON60 | 13/16" | 60 | 3" | $17.91 |
Bussmann PON Series fuses provide short circuit and overload protection in electrical systems. Also known as Type P fuses, they are sensitive to changes in current flow and are blown instantly under temporary overcurrents or power surges. These one-time fuses have a cylindrical-shaped fibreglass body that allows installation in any cramped space and provides insulation plus mechanical protection to the internal fuse elements. They are compatible with non-rejection fuse holders and comply with Canadian Standards Association (CSA) requirements for protecting lighting and heating circuits against faulty currents.
Please note that the item you have bought is a 115V.