Sign In

BURNDY Aluminium Compression Terminals, 2 Hole

Filter
Body Material: Aluminum , Connector Type: Straight Barrel , Hole Center to End: 0.63" , Material: Aluminum , Peep Hole: No , Stud Size: 1/2" , Style: Standard , Type: Commercial, 600V to 35KV
StyleModelCable SizeCable Size CodeColor CodeDie CodeLengthWidthPrice (ex. VAT)
A
YA25A7
1/0 AWG1/0 AWGTan2964.59"1.03"$32.55
B
YA26A3
2/0 AWG2/0 AWGOlive2974.78"1.03"$49.58
A
YA27A5
3/0 AWG3/0 AWGRuby4675.02"1.04"$62.69
A
YA28A5
4/0 AWG4/0 AWGWhite2985.19"1.17"$58.93
A
YA29A3
250 kcmil250 kcmilRed3245.28"1.27"$64.58
A
YA31A3
350 kcmil350 kcmilBrown2996.07"1.52"$70.96
A
YA32A3
400 kcmil400 kcmilGreen4726.15"1.62"$100.73
C
YA34A3
500 kcmil500 kcmilPink3006.8"1.62"$135.43
A
YA36A3
600 kcmil600 kcmilBlack4737.09"1.62"$150.84
A
YA39A5
750 kcmil750 kcmilYellow9367.07"1.62"$151.70

Aluminium Compression Terminals, 2 Hole

Burndy compression terminals are made of aluminium for providing maximum conductivity, low resistance and ductility. These terminals feature an internally bevelled barrel design that provides easy cable insertion. They come with factory prefilled PENETROX to penetrate the wires’ oxides, establish electrical continuity and form an airtight connection. These terminals have electro-tin plating for durable, long-lasting corrosion resistance. The colour-coded end caps prevent foreign materials from entering & contaminating the connector and offer a reliable connection.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.