HVAC and Refrigeration
Exhaust Fans
Bathroom Fans
Recessed Fan
BROAN NUTONE Recessed Fan
Filter
Clear All
A
B
CFM @ 0.100-In. SP:
70
, Duct Dia.:
4"
, Green Certification or Other Recognition:
ENERGY STAR Rated
, Hz:
60
, Mounting Location:
Ceiling
, Phase:
1
, Voltage:
120V
Style
Model
Watts
Amps
Discharge
Housing Height
Housing Length
Housing Material
Housing Width
Requires
Price
(ex. VAT)
A
744LED
34.4
0.55
Horizontal or Vertical
6.875"
12.75"
Galvanized Steel
8.25"
Ductwork
$400.35
B
744
125
1.2
Horizontal
6.75"
8.25"
26 ga. Galvanized Steel
12.75"
75W Lamp R30 (75PAR30L/H/10-120V)
$239.89
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Breathing Air Cascade System
Forklift Fuses
Cutting Blades
Venturi Blower
Hose Whip Check
Flow Control Valve
Explosion Proof Extension Cables
Lay Flat Plastic Ducting
Excess Flow Valve
87a-900
Explore More
Barrier Flagging and Underground Tapes
Drain Cleaning Machines
Fire Probing Tools
I-Beam and Column Protectors
Steel Conical Washers
Welding Tables and Accessories
Food Service Cookware and Preparation
Training
Material Lifts
Turning Tools
GENERAL CABLE Stranded Copper Computer Cable
BESSEY C-Clamps
EAGLE GROUP Cart Cover, Uncoated Polyester, Hook-and-Loop Closure
GRAINGER Rebar Tie Wire
AMPCO Nut Driver, Non-sparking
INSTOCK Table with 1000 Lbs Load Capacity
3M Firestop Self-Locking Pillow
GRUVLOK Adapter Nipples
SPEARS VALVES PVC MDW Drain Waste And Vent Fittings P448 2-Way Cleanouts, All Hub
DAYTON Exhaust/Supply Ventilators
Please note that the item you have bought is a 115V.
Agree
Cancel