Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Safety
Lockout Devices
Plug and Switch Lockout Devices
Fits 30.0mm Button D...
BRADY Fits 30.0mm Button Diameter
Filter
Clear All
A
B
Fits:
30.0mm
, Length:
2 29/32"
, Material:
Plastic
, Max. Number of Padlocks:
1
, Padlock Shackle Max. Dia.:
5/16"
, Width:
2 29/32"
Style
Model
Color
Height
Item
Price
(ex. VAT)
A
130824
Clear
10/32"
Push Button Lockout Base
$37.20
B
130821
Red
2.187"
Push Button Lockout
$40.88
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Solenoid Valve Coils
Gas Cylinder Storage
Piston Accumulator
Cutting Blades
Protistor
Venturi Style Pneumatic Air Blower
Explosion Proof Extension Cables
Granite Surface Plate
87a-900
Hose Whip Check
Explore More
Desk Mover and Dolly Accessories
Fork Extensions
Metric Mounting Hardware
PVC Heater/Benders
Zinc Plated Grade 5 Steel Hex Head Cap Screws
Hot Water Circulating Pumps
Exhaust Fans
Plugs and Receptacles
Tool Holding
Tumblers and Media
BRADY Pipe Marker, Acid
BANJO O Ring, Valve
VULCAN HART Thermostat Kit
JUSTRITE Drum Piston Pumps
AKRO-MILS Heavy Duty AS1879 Shelf Max Steel Shelving Systems
Cementex USA Picks
DAYTON Vacuum Motors
HUBBELL LIGHTING - OUTDOOR Arms
BALDOR / DODGE SCEZ, Two-Bolt Pillow Block, Ball Bearings
BROWNING VF4B 200 Series Standard Duty Four Bolt Flange Mounted Ball Bearings
Please note that the item you have bought is a 115V.
Agree
Cancel