Sign In

BRADY 9713 Series, Letter Label

Filter
Background Color: White , Character Height: 1" , Character Width: 9/16" , Grade: Not Retroreflective , Indoor/Outdoor Usage: Indoor/Outdoor , Legend Color: Black , Markers per Card: 10 , Material: Vinyl , Number of Cards: 1 , Overall Height: 1.5" , Overall Width: 1 11/64"
StyleModelCharacterPrice (ex. VAT)
A
9713-A
A$22.13
B
9713-B
B$22.11
C
9713-C
C$24.80
D
9713-D
D$22.09
E
9713-E
E$24.87
F
9713-F
F$23.02
G
9713-G
G$23.56
H
9713-H
H$23.02
I
9713-K
K$23.02
J
9713-M
M$24.75
K
9713-N
N$23.56
L
9713-O
O$23.56
M
9713-Q
Q$24.80
N
9713-R
R$24.95
O
9713-S
S$22.69
P
9713-T
T$24.75
Q
9713-U
U$24.80
R
9713-V
V$23.02
S
9713-W
W$23.02
T
9713-X
X$24.80
U
9713-Y
Y$24.80
V
9713-Z
Z$23.56

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.