Sign In

BRADY 6001 Series, Letter Label

Filter
Background Color: Blue , Character Height: 1" , Glow-in-the-Dark: Yes , Grade: Not Retroreflective , Indoor/Outdoor Usage: Indoor Only , Legend Color: Glow , Markers per Card: 1 , Material: Polyester , Number of Cards: 25 , Overall Height: 1.75" , Overall Width: 7/8"
StyleModelCharacterPrice (ex. VAT)
A
6001-A
A$72.55
B
6001-B
B$72.55
C
6001-C
C$69.69
D
6001-D
D$80.19
E
6001-E
E$79.83
F
6001-F
F$72.55
G
6001-G
G$72.55
H
6001-H
H$72.55
I
6001-I
I$72.14
J
6001-J
J$72.55
K
6001-K
K$72.55
L
6001-L
L$72.14
M
6001-M
M$31.71
N
6001-N
N$72.27
O
6001-O
O$72.14
P
6001-P
P$72.55
Q
6001-Q
Q$74.33
R
6001-R
R$72.55
S
6001-S
S$72.42
T
6001-T
T$72.27
U
6001-U
U$72.55
V
6001-V
V$72.55
W
6001-W
W$72.14
X
6001-X
X$72.14
Y
6001-Y
Y$72.55
Z
6001-Z
Z$80.19

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.