Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Plumbing
Check Valves and Backflow Preventers
Check and Foot Valves
3 In 1 Spring Foot V...
BRADY 3 In 1 Spring Foot Valve
Filter
Clear All
A
Connection Type:
FNPT
, Material:
Acetal Resin Copolymer
, Max. Temp.:
180 Degrees F
, Screen Material:
Stainless Steel
, Seal Material:
Buna N
, Spring Material:
Stainless Steel
Style
Model
Length
Size
Width
Price
(ex. VAT)
A
SFV-75
4 29/32"
3/4"
1 19/64"
$56.45
A
SFV-100
5.375"
1"
1.593
$58.73
A
SFV-125
6.125"
1.25"
2"
$80.20
A
SFV-150
7.187"
1.5"
2 19/64"
$99.26
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hose Whip Check
Piston Accumulator
Spark Proof Centrifugal Blower
Explosion Proof Extension Cord
Brass Valves
Flow Control Valve
87a-900
Cutting Blades
Air Fitting
Solenoid Valve Coils
Explore More
Stainless Steel Butt Weld Pipe Fittings
Braces and Reinforcement Hardware
J Bolt and Nut Lock Washers
Square Mesh Grating Clips
Clevis Hangers
Welding Helmets and Welding Protection
Footwear and Footwear Accessories
Flow Control Valves
Job Site Lighting
Fume Extractors and Accessories
BRADY Pipe Marker, White Water
BAW PLASTICS Envelope, Blue
QUANTUM STORAGE SYSTEMS Conductive Modular Tray Carts
COOPER B-LINE Security Latch Kits
COOPER B-LINE Type 1 Telephone Cabinets
80/20 Inside Corner Brackets, 2 Holes
GRACO Gun Filters
MICRO 100 Screws
BOSTON GEAR 24 Diametral Pitch Molded Nylon Miter Gears
Please note that the item you have bought is a 115V.
Agree
Cancel