Sign In

BRADY 1530 Series, Letter Label

Filter
Background Color: Yellow , Character Height: 1" , Character Width: 9/16" , Grade: Not Retroreflective , Indoor/Outdoor Usage: Indoor/Outdoor , Legend Color: Black , Markers per Card: 10 , Material: Vinyl , Number of Cards: 1 , Overall Height: 1.5" , Overall Width: 7/8"
StyleModelCharacterPrice (ex. VAT)
A
1530-B
B$20.90
B
1530-C
C$21.06
C
1530-D
D$21.13
D
1530-E
E$21.96
E
1530-F
F$20.88
F
1530-G
G$23.56
G
1530-H
H$21.48
H
1530-I
I$23.45
I
1530-J
J$21.96
J
1530-K
K$23.45
K
1530-L
L$20.90
L
1530-M
M$20.90
M
1530-N
N$20.90
N
1530-O
O$20.90
O
1530-P
P$20.90
P
1530-R
R$23.45
Q
1530-S
S$20.90
R
1530-T
T$20.90
S
1530-U
U$20.90
T
1530-V
V$21.48
U
1530-W
W$21.48
V
1530-X
X$20.90
W
1530-Y
Y$21.48

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.