Latches Hasps and Hinges
Piano Hinges
Piano Hinge Without ...
BATTALION Piano Hinge Without Holes
Filter
Clear All
A
Hardware:
Not Included
, Holes:
Without
, Holes per Leaf:
0
, Hospital Tip:
No
, Material:
Steel
, Mounting:
Full Surface
, Pin Material:
Steel
, Pin Type:
Nonremovable
, Range of Motion:
180 Degrees
Style
Model
Color
Finish
Knuckle Length
Leaf Thickness
Length
Pin Dia.
Width
Price
(ex. VAT)
A
1JEJ1
Natural
Natural
1"
0.06"
8ft.
3/16"
2"
$28.76
RFQ
A
1JEY8
Natural
Natural
2"
0.12"
4ft.
3/8"
3"
$118.96
A
1JFL7
Silver
STEEL
2"
0.18"
8ft.
1/2"
3"
$420.73
RFQ
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Granite Surface Plate
Protistor
Explosion Proof Extension Cables
Portable Carbon Monoxide Detector
Curved Jaw Coupling
Hose Whip Check
Piston Accumulator
Solenoid Valve Coils
Air Fitting
Cutting Blades
Explore More
Faceshield Assemblies
Dust Collectors
Pipetters
RH Meters w/IR Thermometer
Counter Bed Cable Wire Clamps
Impact Sockets and Bits
Liquid Level Gauges and Sight Indicators
Valves
Milling Tools
Roofing
SAFEWAY Hydraulic Quick Coupler, Steel
NEW AGE Dunnage Rack
REESE Trailer Swivel Jack, Snap Ring/Bolt Through
LUMAPRO Wall Pack Induction 120 V
GENERAL ELECTRIC C2000 Iec Contactor, 1No-1Nc
THOMAS & BETTS Flared Inner Sleeves
MARTIN SPROCKET Stock Bore C Type Flame Cut Sprockets, 1030 Chain Number
HUMBOLDT Straight Edges
NIBCO Street Wyes, PVC
BALDOR / DODGE Motor Bases
Please note that the item you have bought is a 115V.
Agree
Cancel