Sign In

BALDOR MOTOR 50Hz Motors, C-Face NEMA Frame Three Phase

Filter
Duty Rating: CONT , Frame Material: Steel , Hz: 50 , Phase: 3 , Rating: 40C AMB-CONT , Start Type: Direct on line
StyleModelMotor TypeAmpsBase TypeNumber of PolesOutputOverall LengthPower FactorRPMPrice (ex. VAT)
A
VM3542-57
------591425 IP54$1,414.22
A
VM3534-57
------531425 IP54$1,127.35
A
VM3538-57
------671425 IP54$1,316.89
A
VM3537-57
------742850 IP54$1,222.95
A
KM3454-57
------591425$996.47
B
M3542-57
------591425 IP54$1,316.89
A
VM3541-57
------752850$1,276.64
B
M3538-57
------671425 IP54$1,231.35
C
VEM3545-57
3516M2.8 A @ 230 V 1.6 A @ 400 VNo Mounting21.000 hp12.23"87-$1,743.00
C
EM3545-57
3516M2.8 A @ 230 V 1.6 A @ 400 VRigid21.000 hp12.22"87-$1,726.24
C
EM3546T-57
3518M3.1 A @ 230 V 1.8 A @ 400 VRigid41.000 hp12.31"74-$1,764.80
C
VEM3546-57
3518M3.1 A @ 230 V 1.8 A @ 400 VNo Mounting41.000 hp12.23"74-$1,726.24
C
VEM3546T-57
3518M3.1 A @ 230 V 1.8 A @ 400 VNo Mounting41.000 hp12.29"74-$1,726.24
C
VEM3550T-57
3524M4.0 A @ 230 V 2.3 A @ 400 VNo Mounting21.500 hp13.29"84-$1,895.65
C
EM3550T-57
3524M4.0 A @ 230 V 2.3 A @ 400 VRigid21.500 hp13.29"84-$2,003.02
C
EM3554T-57
3526M5.0 A @ 230 V 2.9 A @ 400 VRigid41.500 hp13.31"65-$1,795.00
C
VEM3554T-57
3526M5.0 A @ 230 V 2.9 A @ 400 VNo Mounting41.500 hp13.29"65-$1,793.33
C
EM3558T-57
3528M5.9 A @ 230 V 3.4 A @ 400 VRigid42.000 hp13.31"73-$1,895.65
C
VEM3558T-57
3528M5.9 A @ 230 V 3.4 A @ 400 VNo Mounting42.000 hp13.29"73-$1,900.67
C
VEM3555-57
3532M5.0 A @ 230 V 2.9 A @ 400 VNo Mounting22.000 hp14.1"88-$1,880.58
C
VEM3555T-57
3532M5.0 A @ 230 V 2.9 A @ 400 VNo Mounting22.000 hp14.17"88-$2,068.45
C
EM3555T-57
3532M5.0 A @ 230 V 2.9 A @ 400 VRigid22.000 hp14.17"88-$2,199.29

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.