AUTONICS Solid Shaft 2 Phase Stepper Motors

AUTONICS
REQUEST A QUOTE

The 2-phase Autonics stepper motors are designed for applications that require precise positioning or speed control or both. These lightweight stepper motors can be easily installed in compact and limited spaces, and are widely used in robotic devices and packaging machineries. They are made in compliance with CE and RoHS standards and can rotate in both forward and backward directions. These motors feature a maximum holding torque of 1.54 N-m and winding resistance of up to 2.8 ohms. They require a motor driver and motion controller to operate and are available in face mounting and different shaft diameters and overall lengths.

 
X
Mounting: Face | Phase: 2 | Requires: Driver 5PFF7, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1 | Resolution: 1.8 deg Full Step | Shaft Type: Solid Shaft
StyleFrame SizeHeightOverall LengthShaft Dia.Shaft LengthWidthPrice (ex. VAT)ModelSKU
ANEMA 17 / 42mm1-57/64"1-5/16"5mm21mm1-27/32"£ 72.78
A2K-M243AE6BAE
ANEMA 17 / 42mm1-11/16"1.875"5mm18mm1-11/16"£ 103.73
A4K-M245AE6BAF
ANEMA 23 / 56mm2.187"3-1/16"8mm19mm2.187"£ 230.29
A16K-G268AE6BAG