A Cable Length: 300mm , Circuit Type: NPN Open Collector , Depth: 22.6mm , Housing Material: Aluminum , IP Rating: 65 , Operating Temp. Range: -20 to 60 Degrees C , Power Source: 12 to 24 VDC , Response Time: 12 msec. , Sensor Range: 0.10 to 7.00m , Width: 28.6mm