Sign In

AUTONICS 36 x 72mm Multi-panel Meter Ac

Filter
Accuracy: +/- 0.3% , Connector Type: Screw Terminal , Depth: 3.3" , Display: Red LED Display , Display Digits: 4 , Display Span: -1999 ~ 9999 , Fits: 72x36 mm , Mounting: Bracket , NEMA Rating: NEMA 4X Front Panel , Power Required: 100 - 240 VAC 50/60hz , Style: MT4Y Series , Use With: External 5A AC Current Transformer
StyleModelInput RangeOutputTypePrice (ex. VAT)
A
MT4Y-AA-4N
0 to 5AACIndicatorAC Current$194.89
A
MT4Y-AA-40
0 to 5AACRelayAC Current$147.75
A
MT4Y-AV-4N
0 to 500 VACIndicatorAC Volts$198.23
A
MT4Y-AV-40
0 to 500 VACRelayAC Volts-
RFQ

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.