AURAND Air Powered Scarifier

AURAND
REQUEST A QUOTE

Aurand air-powered scarifiers are designed to remove rust, epoxy and paint from metal and concrete surfaces without sandblasting in marine, automobile, construction and manufacturing industries. The small and lightweight K-Series Aurand scarifiers are suitable for handwork and light applications, and the brand's M-Series scarifiers are heavy-duty tools suitable for floor or surface preparations. They are available in 3/4 and 2-1/2 hp variants featuring an ergonomic straight / D- handle for easy handling and movement. These powerful scarifiers are capable of cleaning up to 100 sq. ft. area per hour.

 
X
CFM @ Full Load: 42.0 | Min. Hose Size: 1/2" | Required Pressure: 80 to 100 psi
StyleAir InletCleaning AreaExhaustHandle DesignHPOverall LengthRemoval RateTool WeightPrice (ex. VAT)ModelSKU
A1/2"5"RearStraight3/413"50 to 70 sq. ft./hr.6 lb.£ 1,118.28
KP5AG8DBJ
B1/2"8"RearStraight3/413"60 to 90 sq. ft./hr.9 lb.£ 1,188.86
KP5EAG8DBK
A1/2"5"RearStraight3/413"50 to 70 sq. ft./hr.6 lb.£ 1,183.42
KP5VAG8DBL
B1/2"8"RearStraight3/413"60 to 90 sq. ft./hr.9 lb.£ 1,270.28
KP5EVAG8DBM
C3/4"8"BelowD-Handle2.516"70 to 100 sq. ft./hr.18 lb.£ 1,319.14
MP6AG8DBN
D3/4"12"BelowD-Handle3/416"100 to 150 sq. ft./hr.23 lb.£ 1,449.42
MP6EAG8DBP
C3/4"8"BelowD-Handle3/416"70 to 100 sq. ft./hr.18 lb.£ 1,427.72
MP6VAG8DBQ
D3/4"12"BelowD-Handle3/416"100 to 150 sq. ft./hr.23 lb.£ 1,585.14
MP6EVAG8DBR
E£1,606.86
MP6CCD6MGZ
E£1,862.00
MP6CVCD6MHA
E£2,019.42
MP6ECCD6MHB
E£2,144.28
MP6ECVCD6MHC