Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Plumbing
Pipe and Tubing
Nylon Tubing
Tubing Nylon 3/8 Inc...
ATP Tubing Nylon 3/8 Inch
Filter
Clear All
A
B
C
D
Burst Pressure:
750 psi
, Hardness:
Shore D: 70
, Inside Dia.:
0.275"
, Length:
100ft.
, Material:
Nylon
, Max. Pressure:
250 psi
, Outside Dia.:
3/8"
, Temp. Range:
-60 to 200 F
, Tolerance:
+/-0.004"
, Wall Thickness:
1/2"
Style
Model
Color
Vacuum Rating
Price
(ex. VAT)
A
N38-ABU
Blue
28 Inches Hg
$144.54
B
N38-NA
Natural
28 in. Hg.
$172.39
C
N38-AR
Red
28 Inches Hg
$153.61
D
N38-AY
Yellow
28 Inches Hg
$158.50
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydronic Manometer Kit
Curved Jaw Coupling
Flow Control Valve
Venturi Style Pneumatic Air Blower
Thermal Expansion Valve
Forklift Fuses
Gas Cylinder Storage
Excess Flow Valve
Hydraulic Pump Repair Kit
Brass Valves
Explore More
Angle Pitch and Slope Locators
Temperature Alarms
Collet Accessories
Pipe Straps
Plain Spring Steel External Retaining Rings
Refrigeration
Plugs and Receptacles
Generators
Arc Welders and Plasma Cutters
Forestry
TASCO Replacement Pods
DAYTON Unit Bearing Motors
WESCO Wooden Platform Trucks
DIXON Elbow Splicers
APPROVED VENDOR 2" Tri Clover Compatible Fittings Clamp Style Extension Tubes
GRUVLOK 7012/7013 Gaskets
ANVIL Weldless Eye Nuts, Left Hand Threaded, Galvanized
SPEARS VALVES Multi-Mount Actuator Mounting Platforms, Regular True Union
SPEARS VALVES PVC Drain Waste Vent Fitting P320 1/6 Street Bends, Hub x Spigot
CARLISLE Salad Tongs
Please note that the item you have bought is a 115V.
Agree
Cancel