Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Plumbing
Pipe and Tubing
PEX Tubing
Tubing, 1000 feet
ATP Tubing, 1000 feet
Filter
Clear All
A
B
Hardness:
Shore D: 55
, Inside Dia.:
5/32"
, Length:
1000ft.
, Material:
Polyethylene
, Max. Pressure:
150 psi
, Outside Dia.:
1/4"
, Temp. Range:
-50 To 140 F
, Wall Thickness:
1/16"
Style
Model
Color
Price
(ex. VAT)
A
PE14-DBU
Blue
$160.10
B
PE14-DR
Red
$160.10
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Spark Proof Centrifugal Blower
Hydraulic Pump Mounting Bracket
Air Fitting
Curved Jaw Coupling
Piston Accumulator
Flow Control Valve
Protistor
Portable Carbon Monoxide Detector
Brass Valves
Thermal Expansion Valve
Explore More
Distance Meters
Enclosed Power Outlets
Grade 1038 Steel Bent Hitch Pins
Nylon Standard Flat Washers
Stainless Steel Standard Flange Nuts
Automotive Interior
Prying Tools
Ventilation
Retail Carts and Trucks
Tensioners and Tighteners
BRADY Danger Tag, Economy Polyester, 5-3/4" x 3"
SQUARE D Fusible Switch, Push Button Start/Stop Combination Motor Starter
KIPP M5 Thread Size Mini Wing Knob
WESTWARD Welding Cable 3/0 Awg
BENCHMARK SCIENTIFIC Incu Shaker Series Mini Series Incubating Shakers
LINCOLN Truck Drains
EBM-PAPST Flatpack Axial Fans
LOVEJOY SLD 2600 Series, Keyless Rigid Couplings, Metric
SMC VALVES Ss3Y1 Series Manifold
BUSSMANN GLR In Line Non Rejecting Low Voltage Supplementary Fuses
Please note that the item you have bought is a 115V.
Agree
Cancel