-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Deflection @ Load | End Type | Load (Lbs.) | Outside Dia. | Overall Length | Spring Rate | Wire Dia. | Pkg. Qty. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 020099000 | 0.5" | Machine Half Loop | 31.00 | 0.69" | 3 43/64" | 32 Lbs./In. | 0.11" | 3 | $13.85 | |
A | 020042000 | 0.5" | - | 0.14 | 0.19" | 1" | 0.15 Lbs./In. | 0.01" | 12 | $9.99 | |
A | 020034000 | 0.25" | Machine Half Loop | 26.10 | 0.5" | 1.625" | 72.25 Lbs./In. | 0.08" | 6 | $16.88 | |
A | 020037000 | 0.38" | Machine Half Loop | 8.54 | 0.34" | 1 11/32" | 16.1 Lbs./In. | 0.05" | 12 | $9.99 | |
A | 020032000 | 0.38" | Machine Half Loop | 29.50 | 0.75" | 2.375" | 39 Lbs./In. | 0.11" | 12 | $30.55 | |
A | 020040000 | 0.54" | Full Twist Loops | 0.53 | 0.23" | 1 3/32" | 0.69 Lbs./In. | 0.02" | 12 | $49.78 | |
A | 020023000 | 0.72" | Full Twist Loops | 2.75 | 0.73" | 3 31/32" | 1.66 Lbs./In. | 0.06" | 3 | $9.76 | |
A | 020020000 | 1" | Full Twist Loops | 1.15 | 0.25" | 4" | 0.65 Lbs./In. | 0.03" | 6 | $14.44 | |
A | 020029000 | 1" | Machine Half Loop | 35.00 | 0.88" | 5 21/32" | 17.76 Lbs./In. | 0.120" | 3 | $28.26 | |
A | 020013000 | 1" | Machine Half Loop | 16.82 | 0.56" | 5 11/32" | 9 Lbs./In. | 0.08" | 3 | $19.53 | |
A | 020004000 | 1" | Full Twist Loops | 6.50 | 0.5" | 9.88" | 1.71 Lbs./In. | 0.06" | 3 | $18.40 | |
A | 020019000 | 1" | Full Twist Loops | 3.25 | 0.38" | 3 11/64" | 1.76 Lbs./In. | 0.04" | 6 | $18.08 | |
A | 020010000 | 1" | Full Twist Loops | 1.31 | 0.33" | 6.437" | 0.51 Lbs./In. | 0.04" | 6 | $11.26 | |
A | 020100000 | 1" | Machine Half Loop | 35.50 | 1.13" | 9 45/64" | 13.5 Lbs./In. | 0.15" | 6 | $64.79 | |
A | 020028000 | 1" | Full Twist Loops | 10.30 | 0.44" | 5.125" | 5.71 Lbs./In. | 0.06" | 3 | $7.60 | |
A | 020102000 | 1" | Machine Half Loop | 27.00 | 1.38" | 13 21/32" | 15 Lbs./In. | 0.18" | 6 | $124.30 | |
A | 020033000 | 1" | Machine Half Loop | 14.30 | 0.75" | 2.5" | 10.3 Lbs./In. | 0.08" | 6 | $12.63 | |
A | 020009000 | 1.9" | Full Twist Loops | 4.20 | 0.44" | 6.437" | 1.1 Lbs./In. | 0.05" | 6 | $14.31 | |
A | 020024000 | 1.21" | Machine Half Loop | 44.30 | 0.72" | 3 51/64" | 28.09 Lbs./In. | 0.11" | 3 | $15.16 | |
A | 020026000 | 1.58" | Full Twist Loops | 3.91 | 0.31" | 4 59/64" | 1.81 Lbs./In. | 0.04" | 3 | $12.75 | |
A | 020002000 | 1.99" | Machine Half Loop | 5.60 | 0.81" | 9 55/64" | 0.75 Lbs./In. | 0.07" | 3 | $29.63 | |
A | 020031000 | 2" | Machine Half Loop | 16.75 | 1" | 8 3/64" | 3.9 Lbs./In. | 0.11" | 3 | $27.51 | |
A | 020012000 | 2" | Full Twist Loops | 24.00 | 0.55" | 5-15/32" | 10 Lbs./In. | 0.08" | 3 | $11.71 | |
A | 020022000 | 2.01" | Machine Half Loop | 14.00 | 0.48" | 4 25/64" | 4.86 Lbs./In. | 0.06" | 6 | $17.49 | |
A | 020103000 | 2.1" | Machine Half Loop | 78.72 | 1.56" | 15.593 | 16.06 Lbs./In. | 0.21" | 6 | $48.91 | |
A | 020017000 | 2.27" | Full Twist Loops | 1.68 | 0.25" | 5 11/16" | 0.43 Lbs./In. | 0.03" | 12 | $23.39 | |
A | 020003000 | 3" | Full Twist Loops | 8.80 | 0.63" | 10" | 1.8 Lbs./In. | 0.07" | 3 | $22.60 | |
A | 020101000 | 3" | Machine Half Loop | 66.00 | 1.25" | 11 11/16" | 13 Lbs./In. | 0.16" | 6 | $90.16 |
Associated Spring Raymond utility extension springs are designed to absorb & store energy, as well as resist component pulling action. These springs feature steel construction with machined half loops / full twist loops on both ends to prevent the individual components from moving apart. Choose from a wide range of these extension springs available in packs of 3, 6 and 12 on Raptor Supplies.
Please note that the item you have bought is a 115V.