-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Max. Fluid Temp. | Ambient Temp. Range | BtuH | Orifice Dia. | Overall Height | Overall Length | Overall Width | Pipe Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 8030G069 | 125 Degrees F | 32 Degrees to 125 Degrees F | 151,000 | 7/16" | 4 21/64" | 2 9/32" | 1 61/64" | 1/2" | $328.09 | |
B | 8210G075 | 125 Degrees F | 32 Degrees to 125 Degrees F | 281,000 | 5/8" | 3 15/16" | 3 27/64" | 2 9/32" | 1/2" | $352.88 | |
C | 8210G035V | 180 Degrees F | 32 Degrees to 125 Degrees F | 295,000 | 3/4" | 4.625" | 3.5" | 2 5/16" | 3/4" | $489.08 | |
D | U8256A091V | 180 Degrees F | -22 Degrees to 140 Degrees F | 9000 | 7/64" | 2 3/32" | 1.75" | 1" | 1/8" | $100.01 | |
E | SC8210G034 | 180 Degrees F | 32 Degrees to 125 Degrees F | 188,000 | 5/8" | 4 9/64" | 3 49/64" | 2 19/64" | 1/2" | $442.63 | |
E | SC8210G035 | 180 Degrees F | 32 Degrees to 125 Degrees F | 295,000 | 3/4" | 4 41/64" | 4 5/16" | 2 19/64" | 3/4" | $451.91 |
Please note that the item you have bought is a 115V.