-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Max. Fluid Temp. | Ambient Temp. Range | BtuH | NEMA Rating | Orifice Dia. | Overall Height | Overall Length | Overall Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | EF8215G030 | 104 Degrees F | 32 Degrees to 104 Degrees F | 247,500 | 7, 9 | 3/4" | 4 15/32" | 3 5/16" | 2 11/32" | $451.93 | |
B | 8215G030 | 104 Degrees F | 32 Degrees to 104 Degrees F | 247,500 | 1, 2, 3, 3S, 4, 4X | 3/4" | 4.437" | 3 5/16" | 2 11/32" | $286.34 | |
B | 8215G020 | 104 Degrees F | 32 Degrees to 104 Degrees F | 238,500 | 1, 2, 3, 3S, 4, 4X | 3/4" | 4" | 2.75" | 2 15/32" | $280.15 | |
C | 8215C083 | 125 Degrees F | 32 Degrees to 125 Degrees F | 3,100,000 | 1 | 2-3/32" | 7.437" | 6 3/32" | 6 5/16" | $1,231.99 | |
C | 8215G020B | 125 Degrees F | 32 Degrees to 125 Degrees F | 238,500 | 1, 2, 3, 3S, 4, 4X | 3/4" | 6 27/32" | 5" | 5.375" | $312.64 | |
A | EF8215B070 | 125 Degrees F | 32 Degrees to 125 Degrees F | 1,900,000 | 7, 9 | 1.625" | 6 27/32" | 5" | 5.375" | $860.51 | |
D | SC8215G020 | 125 Degrees F | 32 Degrees to 125 Degrees F | 238,500 | 1, 2, 3, 3S, 4, 4X | 3/4" | 4" | 2.75" | 2 15/32" | $306.46 | |
C | 8215A090 CSA | 125 Degrees F | 32 Degrees to 125 Degrees F | 5,821,000 | 1 | 3" | 10.25" | 7 25/32" | 7 15/16" | $1,361.36 | |
E | EF8215G033 | 125 Degrees F | 32 Degrees to 125 Degrees F | 247,500 | 7, 9 | 3/4" | 4 15/32" | 3 5/16" | 2.375" | $631.46 | |
F | EF8215C053 | 125 Degrees F | 32 Degrees to 125 Degrees F | 1,191,750 | 7, 9 | 1.625" | 6 27/32" | 5" | 5.375" | $1,049.34 | |
F | EF8215B060 | 125 Degrees F | 32 Degrees to 125 Degrees F | 1,730,000 | 7, 9 | 1.625" | 6 27/32" | 5" | 5.375" | $789.33 | |
G | SC8215B070 | 125 Degrees F | 32 Degrees to 125 Degrees F | 1,900,000 | 1, 2, 3, 3S, 4, 4X | 1.625" | 6 27/32" | 5" | 5.375" | $656.24 | |
G | SC8215B050 | 125 Degrees F | 32 Degrees to 125 Degrees F | 1,119,000 | 1, 2, 3, 3S, 4, 4X | 1.625" | 6 27/32" | 5" | 5.375" | $563.38 | |
A | EF8215G020 | 125 Degrees F | 32 Degrees to 125 Degrees F | 238,500 | 7, 9 | 3/4" | 4" | 2.75" | 2 15/32" | $448.84 | |
H | 8215G030B | 125 Degrees F | 32 Degrees to 125 Degrees F | 247,500 | 1, 2, 3, 3S, 4, 4X | 3/4" | 4 15/32" | 3 5/16" | 2.375" | $340.49 | |
I | 8215G023 | 125 Degrees F | 32 Degrees to 125 Degrees F | 206,250 | 1, 2, 3, 3S, 4, 4X | 3/4" | 4.437" | 2.75" | 2.375" | $461.20 | |
C | 8215C053 | 125 Degrees F | 32 Degrees to 125 Degrees F | 1,191,750 | 1 | 1.625" | 6 27/32" | 5" | 5.375" | $761.45 | |
C | 8215C063 | 125 Degrees F | 32 Degrees to 125 Degrees F | 1,793,250 | 1 | 1.625" | 6 27/32" | 5" | 5.375" | $866.73 |
Solenoid valves are electromechanically controlled valves used to regulate air and fluid flow. These valves come in multiple design variants depending upon the number of ports and fluid paths. ASCO manufactures a broad range of air and fuel solenoid operated valves that are available in 2-way normally closed, normally open, manual reset and 3-way diversions. ASCO solenoid valves are EN 161 approved and work efficiently in an ambient temperature range of 32 - 125 degrees Fahrenheit. ASCO's air-operated solenoid valves use auxiliary compressed air or water source to shift the valve and can handle fluids with temperatures up to 200 degrees Fahrenheit. These ASCO valves are designed to provide long life handling of lubricated air
Please note that the item you have bought is a 115V.