Fire Protection
Fire Hoses
Booster Fire Hose
ARMORED TEXTILES Booster Fire Hose
Filter
Clear All
A
Burst Pressure:
1500 psi
, Color:
Red
, Coupling Material:
Aluminum
, Hose Inside Dia.:
1"
, Jacket Material:
Polyester
, Liner Material:
Polyurethane
, Thread Type:
NH
, Working Pressure:
300 psi
Style
Model
Hose Length
Price
(ex. VAT)
A
G541ARMRE50N
50ft.
$316.39
A
G541ARMRE100N
100ft.
$583.16
A
G541ARMRE150N
150ft.
$784.85
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Granite Surface Plate
Breathing Air Cascade System
Lay Flat Plastic Ducting
Cutting Blades
Air Fitting
Excess Flow Valve
Piston Accumulator
Venturi Blower
Lockable Ball Valve
Hydronic Manometer Kit
Explore More
Jobsite Boxes
Mechanical Machining Shears
Specialty Anchors
Dye Penetrants and Inspection Kits
Breathable Air Tubing
Flashlights
Food Service Storage and Transport
Plumbing Equipment
Rivets
Soil Testing
APPROVED VENDOR Hex Head Plug, MNPT, Galvanised Forged Steel
3M Extra Fine Grade, Sanding Sheet
NIBCO Close Rough Elbow, 90 Degrees
WEILER 3" Crimped Wire Cup Brush, Carbon Steel
DAYTON IEC Delay Timers
DAYTON Filter Media For Fan Size 4-11/16 Inch
BAND-IT Preformed Band Clamp, Steel
FOL-DA-TANK HMTQC-Type, Decontamination Pools, Quick Assemble
LUMAPRO Mounting Kits
ENERPAC IPH Series Hydraulic Presses
Please note that the item you have bought is a 115V.
Agree
Cancel