-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Plate Size | Caster Load Rating Range | Inside Bolt Hole Spacing | Plate Thickness | Plate Type | Tread | Wheel Diameter | Wheel Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 1ULH1 | 2-1/2" x 3-5/8" | 0 to 299 lb. | 1-3/4" x 2-13/16" | 0.19" | C | Knobby | 6" | 2" | - | RFQ
|
B | 3G147 | 4" x 4-1/2" | 0 to 299 lb. | 2-5/8" x 3" | 0.25" | B | Sawtooth | 9" | 3" | $65.40 | |
C | 1ULH4 | 4" x 4-1/2" | 300 to 999 lb. | 2-5/8" x 3" | 0.25" | A | Sawtooth | 9" | 3" | $64.65 | |
B | 3G149 | 4" x 4-1/2" | 300 to 999 lb. | 2-5/8" x 3" | 0.25" | B | Sawtooth | 10" | 3.75" | $112.06 | |
C | 1ULH7 | 4" x 4-1/2" | 300 to 999 lb. | 2-5/8" x 3" | 0.25" | A | Sawtooth | 10" | 3.75" | $76.58 |
Please note that the item you have bought is a 115V.