-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Load Rating | Caster Load Rating Range | Caster Wheel Material | Mounting Bolt Dia. | Outside Bolt Hole Spacing | Overall Height | Plate Size | Plate Thickness | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 1UHH5 | 75 lb. | 0 to 299 lb. | Rubber | 1/4" | 15/16 x 2-1/8" | 2.625" | 1-7/8 x 2-5/8" | 0.08" | $3.00 | |
A | 1UHH6 | 100 lb. | 0 to 299 lb. | Rubber | 1/4" | 15/16 x 2-1/8" | 3 11/16" | 1-7/8 x 2-5/8" | 0.08" | $5.79 | |
B | 1UHP6 | 100 lb. | 0 to 299 lb. | Polyolefin | 1/4" | 15/16 x 2-1/8" | 2.625" | 1-7/8 x 2-5/8" | 0.08" | $3.26 | |
C | 1UHN5 | 125 lb. | 0 to 299 lb. | Polyurethane | 5/16" | 1-3/4 x 3" | 5 13/16" | 2-3/4 x 3-3/4" | 0.099" | $13.80 | |
C | 1UHN3 | 125 lb. | 0 to 299 lb. | Polyurethane | 5/16" | 1-3/4 x 3" | 3.75" | 2-3/4 x 3-3/4" | 0.099" | $10.98 | |
D | 1UKP7 | 125 lb. | 0 to 299 lb. | Rubber | 5/16" | 2-3/8 x 3-3/8" | 3.75" | 3-1/8 x 4-1/8" | 0.119" | $10.31 | |
E | 1UKW6 | 125 lb. | 0 to 299 lb. | Cast Iron | 1/4" | 15/16 x 2-1/8" | 2.625" | 1-7/8 x 2-5/8" | 0.08" | $7.16 | |
B | 1UHP8 | 125 lb. | 0 to 299 lb. | Polyolefin | 5/16" | 1-3/4 x 3" | 3.75" | 2-3/4 x 3-3/4" | 0.099" | - | RFQ
|
B | 1UHP9 | 140 lb. | 0 to 299 lb. | Polyolefin | 5/16" | 1-3/4 x 3" | 4 13/16" | 2-3/4 x 3-3/4" | 0.099" | $7.74 | |
F | 1UHV9 | 140 lb. | 0 to 299 lb. | Polyolefin | 5/16" | 1-3/4 x 3" | 4 13/16" | 2-3/4 x 3-3/4" | 0.099" | $12.61 | |
G | 1G190 | 154 lb. | 0 to 299 lb. | Thermoplastic Rubber | 5/16" | 1-3/4 x 3" | 4 1/16" | 3-3/4 x 2-3/4" | 0.109" | $14.98 | |
H | 4W905 | 155 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3" | 4.625" | 2-3/4 x 3-3/4" | 0.125" | $16.88 | |
H | 4W906 | 165 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3" | 5.125" | 2-3/4 x 3-3/4" | 0.125" | $16.56 | |
I | 1UKU1 | 175 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3" | 3.437" | 2-3/4 x 3-3/4" | 0.119" | $10.01 | |
J | 1UKR9 | 175 lb. | 0 to 299 lb. | Polyolefin | 5/16" | 1-3/4 x 3" | 3.437" | 2-3/4 x 3-3/4" | 0.118" | $9.65 | |
K | 1G191 | 176 lb. | 0 to 299 lb. | Thermoplastic Rubber | 5/16" | 1-3/4 x 3" | 4 61/64" | 3-3/4 x 2-3/4" | 0.109" | $17.69 | |
L | 4X694 | 176 lb. | 0 to 299 lb. | Polyolefin | 5/16" | 1-3/4 x 3" | 4 1/16" | 3-3/4 x 2-3/4" | 0.109" | $9.71 | |
M | 1G196 | 176 lb. | 0 to 299 lb. | Polyurethane | 5/16" | 1-3/4 x 3" | 3.75" | 3-3/4 x 2-3/4" | 0.109" | $15.49 | |
N | 5X728 | 198 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3" | 3.75" | 3-3/4 x 2-3/4" | 0.109" | $11.04 | |
O | 1G192 | 198 lb. | 0 to 299 lb. | Thermoplastic Rubber | 5/16" | 1-3/4 x 3" | 5.625" | 3-3/4 x 2-3/4" | 0.109" | $20.43 | |
M | 1G197 | 198 lb. | 0 to 299 lb. | Polyurethane | 5/16" | 1-3/4 x 3" | 4 11/16" | 3-3/4 x 2-3/4" | 0.109" | $19.36 | |
P | 1UHY2 | 200 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3-1/16" | 4.25" | 2-1/2 x 3-5/8" | 0.157" | $19.48 | |
H | 4W907 | 200 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3" | 6.25" | 2-3/4 x 3-3/4" | 0.5" | $18.59 | |
Q | 1UHW8 | 200 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3-1/16" | 4.25" | 2-1/2 x 3-5/8" | 0.157" | $19.26 | |
J | 1UKT2 | 210 lb. | 0 to 299 lb. | Polyolefin | 5/16" | 2-3/8 x 3-3/8" | 3.75" | 3-1/8 x 4-1/8" | 0.119" | $9.54 | |
R | 1UKU3 | 210 lb. | 0 to 299 lb. | Rubber | 5/16" | 2-3/8 x 3-3/8" | 3.75" | 3-1/8 x 4-1/8" | 0.119" | $11.33 | |
S | 2G301 | 210 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3" | 3.75" | 2-3/4 x 3-3/4" | 0.125" | $14.61 | |
M | 1G198 | 220 lb. | 0 to 299 lb. | Polyurethane | 5/16" | 1-3/4 x 3" | 5.625" | 3-3/4 x 2-3/4" | 0.109" | $20.66 | |
L | 4X695 | 220 lb. | 0 to 299 lb. | Polyolefin | 5/16" | 1-3/4 x 3" | 5.625" | 3-3/4 x 2-3/4" | 0.109" | $13.84 | |
T | 4W911 | 250 lb. | 0 to 299 lb. | Polyolefin | 5/16" | 1-3/4 x 3" | 4.625" | 2-3/4 x 3-3/4" | 0.125" | $15.59 | |
Q | 1UHW9 | 250 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3-1/16" | 4 11/16" | 2-1/2 x 3-5/8" | 0.157" | $19.06 | |
U | 1G095 | 250 lb. | 0 to 299 lb. | Polyurethane | 5/16" | 1-3/4 x 3" | 4.625" | 2-3/4 x 3-3/4" | 0.125" | $23.95 | |
V | 1UKW8 | 250 lb. | 0 to 299 lb. | Cast Iron | 5/16" | 2-3/8 x 3-3/8" | 3.75" | 3-1/8 x 4-1/8" | 0.119" | $15.54 | |
U | 1G097 | 250 lb. | 0 to 299 lb. | Polyurethane | 5/16" | 1-3/4 x 3" | 6.25" | 2-3/4 x 3-3/4" | 0.125" | $27.35 | |
P | 1UHY4 | 250 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3-1/16" | 5.125" | 2-1/2 x 3-5/8" | 0.157" | $26.61 | |
W | 1UHY3 | 250 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3-1/16" | 4 11/16" | 2-1/2 x 3-5/8" | 0.157" | $17.85 | |
U | 1G096 | 250 lb. | 0 to 299 lb. | Polyurethane | 5/16" | 1-3/4 x 3" | 5.125" | 2-3/4 x 3-3/4" | 0.125" | $24.66 | |
T | 4W912 | 275 lb. | 0 to 299 lb. | Polyolefin | 5/16" | 1-3/4 x 3" | 5.125" | 2-3/4 x 3-3/4" | 0.125" | $17.39 | |
U | 4W924 | 275 lb. | 0 to 299 lb. | Polyurethane | 5/16" | 1-3/4 x 3" | 5.125" | 2-3/4 x 3-3/4" | 0.125" | $23.48 | |
N | 5X729 | 275 lb. | 0 to 299 lb. | Rubber | 5/16" | 1-3/4 x 3" | 4 11/16" | 3-3/4 x 2-3/4" | 0.109" | $14.13 | |
U | 4W925 | 300 lb. | 300 to 999 lb. | Polyurethane | 5/16" | 1-3/4 x 3" | 6.25" | 2-3/4 x 3-3/4" | 0.125" | $25.89 | |
X | 1UKU4 | 300 lb. | 300 to 999 lb. | Rubber | 3/8" | 3 x 4" | 5.125" | 4 x 5" | 0.157" | $4.43 | |
T | 4W913 | 300 lb. | 300 to 999 lb. | Polyolefin | 5/16" | 1-3/4 x 3" | 6.25" | 2-3/4 x 3-3/4" | 0.125" | $18.65 | |
Q | 1UHX1 | 300 lb. | 300 to 999 lb. | Rubber | 5/16" | 1-3/4 x 3-1/16" | 5.125" | 2-1/2 x 3-5/8" | 0.157" | $17.38 | |
Q | 1UHX2 | 325 lb. | 300 to 999 lb. | Rubber | 5/16" | 1-3/4 x 3-1/16" | 6.187" | 2-1/2 x 3-5/8" | 0.157" | $19.53 | |
N | 5X730 | 330 lb. | 300 to 999 lb. | Rubber | 5/16" | 1-3/4 x 3" | 5.625" | 3-3/4 x 2-3/4" | 0.109" | $15.63 | |
Y | 1ULH9 | 350 lb. | 300 to 999 lb. | Thermoplastic Rubber | 3/8" | 2-5/8 x 3-5/8" | 5.625" | 4 x 4-1/2" | 0.25" | $45.01 | |
Z | 1NWJ2 | 350 lb. | 300 to 999 lb. | Rubber | 3/8" | 2-5/8 x 3-5/8" | 5.625" | 4 x 4-1/2" | 0.25" | $48.81 | |
A1 | 1UHZ7 | 350 lb. | 300 to 999 lb. | Polyurethane | 5/16" | 1-3/4 x 3-1/16" | 5.125" | 2-1/2 x 3-5/8" | 0.157" | $25.16 | |
B1 | 1NWR1 | 350 lb. | 300 to 999 lb. | Rubber | 3/8" | 2-5/8 x 3-5/8" | 5.625" | 4 x 4-1/2" | 0.25" | $46.46 | |
C1 | 1UKV9 | 450 lb. | 300 to 999 lb. | Phenolic | 3/8" | 3 x 4" | 5.125" | 4 x 5" | 0.157" | $26.34 | |
D1 | 1UKW9 | 450 lb. | 300 to 999 lb. | Cast Iron | 3/8" | 3 x 4" | 5.125" | 4 x 5" | 0.157" | $32.19 | |
E1 | 1NUW7 | 600 lb. | 300 to 999 lb. | Polyurethane | 3/8" | 2-5/8 x 3-5/8" | 5.625" | 4 x 4-1/2" | 0.25" | $67.26 | |
F1 | 4HXK9 | 600 lb. | 300 to 999 lb. | Polyolefin | 3/8" | 2-5/8 x 3-5/8" | 5.625" | 4 x 4-1/2" | 0.187" | $27.81 | |
G1 | 4HXN3 | 600 lb. | 300 to 999 lb. | Phenolic | 3/8" | 2-5/8 x 3-5/8" | 5.625" | 4 x 4-1/2" | 0.187" | $33.11 | |
H1 | 1NWH9 | 700 lb. | 300 to 999 lb. | Cast Iron | 3/8" | 2-5/8 x 3-5/8" | 5.625" | 4 x 4-1/2" | 0.25" | $37.99 | |
I1 | 1NWK1 | 700 lb. | 300 to 999 lb. | Polyurethane | 3/8" | 2-5/8 x 3-5/8" | 5.625" | 4 x 4-1/2" | 0.25" | $47.89 | |
H1 | 1NWL2 | 700 lb. | 300 to 999 lb. | Cast Iron | 3/8" | 2-5/8 x 3-5/8" | 4.5" | 4 x 4-1/2" | 0.25" | $46.95 | |
J1 | 1NUY1 | 750 lb. | 300 to 999 lb. | Polyurethane | 3/8" | 2-5/8 x 3-5/8" | 5.625" | 4 x 4-1/2" | 0.25" | $65.03 | |
E1 | 1NUX1 | 750 lb. | 300 to 999 lb. | Polyurethane | 3/8" | 2-5/8 x 3-5/8" | 6.5" | 4 x 4-1/2" | 0.25" | $70.65 | |
K1 | 1NUZ6 | 800 lb. | 300 to 999 lb. | Phenolic | 3/8" | 2-5/8 x 3-5/8" | 5.625" | 4 x 4-1/2" | 0.25" | $50.33 |
Please note that the item you have bought is a 115V.